Shop All Marine Pumps & Plumbing
Octopus Autopilot Drives
Autopilot Pump Type 1 Adjustable Reversing 12V Up
Mfr # OCTAF1012
Zoro # G4633755
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Octopus Autopilot Drives
- MFR # OCTAF1012
- Zoro # G4633755
- UPC # 628309272753
- Country of Origin Canada
- Category Marine Pumps & Plumbing
Description
Autopilot Pump Type 1 Adjustable Reversing 12V Up To 18 CI Cylinder. TWICE THE POWER. The unique Octopus piston pump delivers over twice the hydraulic output per watt of input than a standard hydraulic gear pump.. HALF THE POWER CONSUMPTION. Gear pumps leak oil between the gears, while a piston (such as used in car engines) does not. This means the piston pump will place the cylinder ram exactly where it is required, positioning the rudder accurately. This gives far sharper steering, reducingunnecessary course corrections meaning battery consumption on Octopus pumps is up to half that of other pumps.. PINPOINT ACCURACY. Leading autopilot manufacturers choose Octopus pumps for their non RFB pilot systems which do not have a Rudder Feedback unit. Previously, slop in the system caused by gear leakage meant that a Rudder Feedback unit was necessary to tell the pilot the exact rudder position. As Octopus pumps will always bring the ram back to the required position the Rudder Feedback unit is not required, which also greatly simplifies installation.. SAVE ON INSTALLATION COSTS. A professional installation should always have a method of isolating the pump from the steering system - Octopus pumps feature inbuilt shut off valves in the pump manifold.. ADJUSTABLE FLOW RATE. A pump that does not have variable flow (unless dedicated to a range of cylinders such as our fixed 0.8L pump) will be operating too fast or too slow in 90% of cases. Autopilot manufacturers get around this problem by adjusting the output to the pump to compensate, which either forces the pump to operate for longer periods of time which increases power consumption and wear on the parts, or it will operate at high pressure for short periods of time - also putting unnecessary strain and wear on the system.. Octopus Variable Flow Reversing Pumps precisely control the speed of the ram, reducing unnecessary battery consumption, pressure, strain and wear on the hydraulic system.. Getting the best steering performance for the boat. The flow rate of the pump can be set to get the best hard over time (cylinder ram speed) for the particular boat.. Features: Reliable - Piston pump technology with only three moving parts. Twice the Power - Delivers over twice the hydraulic output per watt of input. Half the Power Consumption - Accurate ram positioning means fewer course corrections. Adjustable Flow Rate - Configure performance to suit your vessel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Fiberlock Head Gask/Block Repair, 401224 (401224)
- BALDWIN FILTERS Air Filter, 5-3/8 x 4-15/16 in. (PA2162)
- DORMAN 20 In Four Way Lug Wrench, 9-1668 (9-1668)
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-38-8)
- SHURFLO In-Line Check Valve - 1/2" Barbs (340-001)
- VALTERRA VALTERRA LLC TC120PB Sewer Waste Valve Cable 120 In. (V46-TC120PB)
- VALTERRA VALTERRA LLC F023106BK Ez Coupler Sewer Waste Valve Fitting Cap (V46-F023106BK)
- JABSCO Jabsco 18590-2092 Run-Dry Macerator Waste Pump - 12V (18590-2092)
- GROCO Bronze Pipe Nipple - 1" NPT (PN-1000)
- TH MARINE Screen-1.5" Overlow Tube, #ODTS-2-DP (ODTS-2-DP)
- SHIELDS Shields Marine Shieldsflex Water Exhaust Series 250 Hose with Wire, 3" x 4' (116-250-3000-48)
- Octopus Autopilot Drives Marine Pumps & Plumbing