Shop All Boat Steering, Controls & Accessories
Octopus Autopilot Drives
12" Stroke Remote 38Mm Linear Drive 12V
Mfr # OCTAF1212LAR12
Zoro # G6853062
product price: $2,249.99
/ea
Free Shipping & Returns
$2,249.99
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
- Brand Octopus Autopilot Drives
- MFR # OCTAF1212LAR12
- Zoro # G6853062
- UPC # 628309134792
- Country of Origin Canada
- Category Boat Steering, Controls & Accessories
Description
Linear Actuators, OCTAF1212LAR12, An Octopus Hydraulic Linear Actuator is a simple, effective way to drive the rudder on a boat equipped with a mechanical steering system. The linear actuator is an assembly of an Octopus reversing pump and a marine hydraulic cylinder. This assembly is mounted on the rudder tiller-arm or quadrant. When the autopilot is not in use the cylinder runs freely along with the rudder. When the automatic pilot is in use a solenoid valve on the actuator closes and locks the cylinder. Steering signals from the pilot are now fed to the D.C. motor, which drives the pump to move the cylinder back and forth. De-energized, the solenoid valve immediately disconnects the automatic pilot from the rudder. The actuator has a small translucent oil reservoir, making it easy to check fluid levels. These actuators have only five moving parts. Mechanical simplicity gives our product reliability and ease of service when compared to complicated gear and screw actuators, making our units a favorite for offshore mariners. These actuators are shipped from our factory completely filled with oil and require no additional plumbing,Features. Average Current 4-6 amps, Max Current 19amps, 12vDC, Cylinder Bore: 38mm, Variable Flow Rate: 600cc-1.2 litre/min, Stroke: 305mm/12in, Hardover Time(Suggested): 14-16 sec, Max Rudder Torque: 1,200Nm/10,600lbin, Peak Thrust: 400Kg/882lbs, Max boat Length: 18m/60'.
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
- BAILEY Forged Grab Hook: 3/8 in. Heavy Duty (322260)
- CURT Hitch Pin, 2" Rcvr, Black, 5/8" (21578)
- HUBBELL Stainless Steel 30A 125V Shore Power Inlet , Hardware Included (HBL303SS)
- BANDO Auto Serpentine Belt, 6Pk1950 (6PK1950)
- OCTOPUS AUTOPILOT DRIVES Hydraulic Steering Fluid - Quart (OCTOIL1USQ)
- OCTOPUS AUTOPILOT DRIVES Hydraulic Steering Fluid - Quart (OC82228)
- BEP MARINE 2-Position SPST Sealed Rocker Switch - 12V/24V - ON/OFF (1001704)
- LENCO 12V Replacement Actuator - 102 XD Series (15060-001)
- SEACHOICE Synthetic Oar, 6' (71131)
- BEP MARINE Black SPST Momentary Contact Switch - OFF/(ON) (1001402)
- LENCO Double Rocker Switch Panel for Dual-Actuator Trim Tabs (10221211D)
- Octopus Autopilot Drives Boat Steering, Controls & Accessories