Shop All Marine & Boat Speakers & Navigation
Octopus Autopilot Drives
12" Stroke Mounted 38Mm Linear Drive 12V
Mfr # OCTAF1212LAM12
Zoro # G4674048
product price: $2,117.99
/ea
Free Shipping & Returns
$2,117.99
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
- Brand Octopus Autopilot Drives
- MFR # OCTAF1212LAM12
- Zoro # G4674048
- UPC # 628309134785
- Country of Origin Canada
- Category Marine & Boat Speakers & Navigation
Description
Linear Actuators, OCTAF1212LAM12, An Octopus Hydraulic Linear Actuator is a simple, effective way to drive the rudder on a boat equipped with a mechanical steering system. The linear actuator is an assembly of an Octopus reversing pump and a marine hydraulic cylinder. This assembly is mounted on the rudder tiller-arm or quadrant. When the autopilot is not in use the cylinder runs freely along with the rudder. When the automatic pilot is in use a solenoid valve on the actuator closes and locks the cylinder. Steering signals from the pilot are now fed to the D.C. motor, which drives the pump to move the cylinder back and forth. De-energized, the solenoid valve immediately disconnects the automatic pilot from the rudder. The actuator has a small translucent oil reservoir, making it easy to check fluid levels. These actuators have only five moving parts. Mechanical simplicity gives our product reliability and ease of service when compared to complicated gear and screw actuators, making our units a favorite for offshore mariners. These actuators are shipped from our factory completely filled with oil and require no additional plumbing., Features. Average Current 4-6 amps, Max Current 19amps, 12vDC, Cylinder Bore: 38mm, Variable Flow Rate: 600cc-1.2 litre/min, Stroke: 305mm/12in, Hardover Time(Suggested): 14-16 sec, Max Rudder Torque: 1,200Nm/10,600lbin, Peak Thrust: 400Kg/882lbs, Max boat Length: 18m/60'.
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
- WHEEL MASTERS Wheel Masters 8011 Custom Lug Nut Cover - Ford & Other 1-1/16" Lug Nuts (8011)
- ACDELCO Cap-Rad Fil, Rc27 (RC27)
- QUANTUM Fuel Pump Strainer (Set of 3) HFP-S2-3 (HFP-S2-3)
- BALDWIN FILTERS Hydraulic Filter, 3-25/32 x 5-23/32 In (BT366-MPG)
- FUSION MS-CBUUSB3.5 Panel Mount USB -3.5mm Headphone Jack (010-12381-00)
- BEP MARINE Dual Distribution Stud Module - 2 x 3/8" (702-2S)
- GARMIN 40' Marine Network Cable - RJ45 (010-10552-00)
- MARINCO 30A/125V Weatherproof Cover For Use w/ 305CRPN or 205CRPN (102N)
- FARIA BEEDE INSTRUMENTS 2" Dual Depth Sounder w/Air & Water Temp Transom Mount Transduce (13852)
- RAYMARINE Power Cord For A Series (R70159)
- HUMMINBIRD MEGA Live Imaging and Trade Transducer (710304-1)
- Octopus Autopilot Drives Marine & Boat Speakers & Navigation