Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Wood Splitting Hammer ROTBAND-PLUS
Mfr # OX 638 H-3509
Zoro # G1627978
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 35 1/2 in
- Overall Length 900mm
- Features Ideal for Splitting Softwood
- Head Weight 7.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 638 H-3509
- Zoro # G1627978
- Country of Origin Czechia
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 35 1/2 in |
Overall Length | 900mm |
Blade Width | 80 mm |
Details
Handle Material | Wood |
Features | Ideal for Splitting Softwood |
Head Weight | 7.7 lb |
Cutting Edge | 3-1/8" |
Item | Wood Splitting Hammer ROTBAND-PLUS |
Handle Design | Hickory |
Standards | OCH: KWF PRO GS |
Includes Hammer Face | Yes |
Axe Type | Wood Splitting Hammer |
Poll Style | Hammer |
Head Color | Yellow |
Handle Style | Rounded |
Replaceable Handle | Yes |
Description
The Ochsenkopf Wood Splitting Hammer ROTBAND-PLUS is the ideal tool for splitting logs. The slim shape makes it easy to work with, while the forged hammer head gives you high impact power. Ideal for splitting softwood, this wood splitting axe has a handle join rotband-plus. The Forged hammer head has a long cut and turning nose, which allows you to turn the blade in tight spaces. The cutting edge measures 3 1/8" and the overall length is 900mm. It also has a hickory handle design. If you are looking for an efficient way to split logs, the Ochsenkopf Wood Splitting Hammer ROTBAND-PLUS is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Die Setters Bar, 18 in. L, HCS, Blue (7035)
- CENTURY DRILL & TOOL 10", 60-Teeth Contractor Finishing Blade (10216)
- BETA Hexagon Hand Socket, 21mm (009200021)
- MILWAUKEE TOOL 9" L x 7 TPI Reciprocating Saw Blade (48-00-5262)
- OCHSENKOPF Universal Forestry Axe, Hickory, 2.75 lb. (OX 20 H-1257)
- OCHSENKOPF Fitting Set, Wood Splitting Hammer, 3 pcs. (OX E-123-0125)
- OCHSENKOPF Hand Hookaroon w/Ash Handle, 23" (OX 173 E-0600)
- OCHSENKOPF Drawing Knife, Light Pattern, 9" (OX 375-2250)
- OCHSENKOPF Gertl Swiss Pattern w/Plastic Handle (OX 252 K-0500)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- OCHSENKOPF Split Quick Axe, Ash, 31.5" (OX 248 E-2501)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges