Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Wood Shaft, Loose
Mfr # OX 46-0000
Zoro # G1627932
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Aluminium
- Features For Felling and Splitting, Double Longitudinal Grooves on the Front and Back Side, Available with Exchangeable Wood Shaft and Aluminium Ring or Wear - and Weather-Proof Plastic Shaft, the Aluminium Ring of the Wood Shaft Prevents from Splintering When Driving, the Shaft Extends the Wedge Effect and thus Enables a Higher Splitting and Spreading Effect
- Head Weight 0.79 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 46-0000
- Zoro # G1627932
- UPC # 04010905046009
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Details
Head Material | Aluminium |
Features | For Felling and Splitting, Double Longitudinal Grooves on the Front and Back Side, Available with Exchangeable Wood Shaft and Aluminium Ring or Wear - and Weather-Proof Plastic Shaft, the Aluminium Ring of the Wood Shaft Prevents from Splintering When Driving, the Shaft Extends the Wedge Effect and thus Enables a Higher Splitting and Spreading Effect |
Head Weight | 0.79 lb |
Item | Wood Shaft,Loose |
Description
Wood Shaft,Loose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Crimper RG-58, RG-59/62/71/223 (97 52 10)
- KRAFT TOOL Tooth Chisel, 2-3/4 (BL415)
- ELESA Technopolymer, VL.640/80 FP-A (VL.640 FP)
- STARRETT Aluminum Rule Straight Edge, 48" (ASE-48)
- OCHSENKOPF Forestry Hatchet, 800g (OX 235 E-0802)
- OCHSENKOPF Splitting Axe w/Ash Handle (OX 30 E-2751)
- OCHSENKOPF Steel Wedge, 6.75 lb. (OX 40-3000)
- OCHSENKOPF Aluminium Hookaroon, 27.5" (OX 172 A-0700)
- OCHSENKOPF Split Quick Axe, Ash, 22.5" (OX 248 E-1257)
- OCHSENKOPF Turning Hook, Black Forest Pattern (OX 51-0000)
- LINK HANDLES Handle Railroad Pick Matt 36In (65053)
- Ochsenkopf Hammers and Striking Tools