Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Universal Forestry Axe, Hickory, 3.5 lb.
Mfr # OX 20 H-1608
Zoro # G1627993
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 31 1/2 in
- Overall Length 800mm
- Features Blade Protection, Drop Forged
- Head Weight 3.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 20 H-1608
- Zoro # G1627993
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 31 1/2 in |
Overall Length | 800mm |
Blade Width | 130 mm |
Details
Handle Material | Wood |
Features | Blade Protection, Drop Forged |
Head Weight | 3.5 lb |
Cutting Edge | 5-1/8" |
Item | Universal Forestry Axe,Hickory,3.5 lb. |
Handle Design | Hickory |
Axe Type | Forestry Axe |
Standards | DIN 7287: A |
Handle Style | Cow Foot Shape |
Replaceable Handle | Yes |
Includes Hammer Face | No |
Description
When you need to chop wood or clear a garden, the Ochsenkopf OX 20 H-1608 Universal Forestry Axe is your best tool. Its finely polished axe head and blade protection make it ideal for your outdoor projects. The fine polished axe head has blade protection so that you can use it without worrying about damaging the blade. Made of hickory, the handle is sturdy and durable. The axe head weighs 3.53 lb and has an overall length of 800mm. It has a 5 1/8" cutting edge with an impressive bevel angle of 45 degrees. You will want to take this Ochsenkopf Ax on all your outdoor projects because it is not only high quality but also lightweight and easy to carry around.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 11" WATER PUMP SLIP JOINT PLIERS-BLACK OXIDE-BULK (G254.B/BB)
- BESSEY 10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS25K)
- KLEVER Hook Cutter, Plastic 7 in L (KCJ-XC-35Y)
- DEWALT 7/8" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5816)
- OCHSENKOPF Split Quick Axe w/Hickory Handle, Overall Length: 700mm (OX 648 H-1257)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- OCHSENKOPF Split Quick Axe, Ash, 22.5" (OX 248 E-1257)
- OCHSENKOPF Universal Forestry Axe ROTBAND-PLUS (OX 620 H-1257)
- OCHSENKOPF Hookaroon with Hickory Handle, 32" (OX 173 H-0580)
- OCHSENKOPF Plastic Felling Wedge, Yukon Type (OX 32-0100)
- OCHSENKOPF Split Quick Hatchet ROTBAND-PLUS (OX 644 H-1255)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges