Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Twisted Aluminium Splitting Wedge, Oval
Mfr # OX 41-1000
Zoro # G1627899
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 3/4 in
- Head Material Aluminium
- Features Acute Angled Grooves on the Front Additional Saw-Tooth on the Back and Barbed Hooks on Both Sides Prevent Slipping Out and Spring-Back Even in Frozen Wood, DBGM (German utility patent), Extremely Rugged, Guide Ribs Allow a Straight Drive in, Impacts and Damages of the Outer Striking Face are Minimised, The Oval form Provides Optimum Use and a Greater Striking Face, The Wedge is Twisted by 30 Degrees for Extremely Effective Eplitting
- Head Weight 2.20 lb.
- Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ochsenkopf
- MFR # OX 41-1000
- Zoro # G1627899
- Country of Origin Hungary
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 8 3/4 in |
Overall Width | 2 1/2 in |
Details
Head Material | Aluminium |
Features | Acute Angled Grooves on the Front Additional Saw-Tooth on the Back and Barbed Hooks on Both Sides Prevent Slipping Out and Spring-Back Even in Frozen Wood, DBGM (German utility patent), Extremely Rugged, Guide Ribs Allow a Straight Drive in, Impacts and Damages of the Outer Striking Face are Minimised, The Oval form Provides Optimum Use and a Greater Striking Face, The Wedge is Twisted by 30 Degrees for Extremely Effective Eplitting |
Head Weight | 2.20 lb. |
Item | Splitting Wedge |
Material | Aluminium |
Wedge Type | Splitting Wedge |
Application | Frozen wood |
Weight | 2.21 lb |
Description
If you need to split kindling or logs, the Ochsenkopf Ox 41-1000 Twisted Aluminium Splitting Wedge is a must-have. It will allow you to get the job done quickly and efficiently. With its twisted aluminium design, this splitting wedge provides an extremely effective and smooth split every time. The oval form allows for optimum use and a greater striking face. The Ochsenkopf Ox 41-1000 Twisted Aluminium Splitting Wedge is just what you need for your next project involving logs and kindling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Mortising Bit 1-1/4 (16-106)
- BETA Torx(R) Plain Star Male Key, T6 Tip Size, 5 in Long, 2 1/2 in Short (951TX)
- KRAFT TOOL Round End Magnesium Hand Fl, 16" x 2-1/4 (CF070PFRE)
- ASTRO PNEUMATIC THOR LONG BARREL AIR HAMMER/RVTR .401 (AO401K)
- OCHSENKOPF Champion Axe (OX 440 H-2708)
- OCHSENKOPF Holder for Hookaroon (OX 126-0000)
- OCHSENKOPF Throwing Axe (OX 18 H-1206)
- OCHSENKOPF Split Quick Axe, Ash, 31.5" (OX 248 E-2501)
- OCHSENKOPF Aluminium Massive Wedge, 1050g (OX 42-1050)
- OCHSENKOPF Aluminium Hookaroon, 20" (OX 172 A-0500)
- COUNCIL TOOL Flying Fox Camping Hatchet (SU162FF16C)
- Ochsenkopf Hammers and Striking Tools