Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Twin- ILTIS Axe, Canada Model, Yellow
Mfr # OX 16 H-1008
Zoro # G1627801
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 35 1/2 in
- Overall Length 900mm
- Features Blade Protection, Drop Forged
- Head Weight 2.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 16 H-1008
- Zoro # G1627801
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 35 1/2 in |
Overall Length | 900mm |
Blade Width | 135 mm |
Details
Handle Material | Wood |
Features | Blade Protection, Drop Forged |
Head Weight | 2.2 lb |
Cutting Edge | 5-5/16" |
Item | Twin- ILTIS Axe,Canada Model,Yellow |
Handle Design | Hickory |
Standards | DIN 7287: A |
Replaceable Handle | Yes |
Handle Style | Cow Foot Shape |
Axe Type | Axe Twin |
Includes Hammer Face | No |
Description
Twin- ILTIS Axe,Canada Model,Yellow, Axe Type Axe Twin, Blade Width 135 mm, Handle Length 35 1/2 in, Handle Material Wood, Handle Style Cow Foot Shape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-5/8 Inch 6-Point Socket (SHD32041)
- WESTWARD Box End Wrench Set, 13 Pieces, 12 Pts (54DG06)
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E302)
- WRIGHT TOOL Attachment No.5 Spline Dr Impact Univer (5800)
- OCHSENKOPF Aluminium Hookaroon w/Cutting Edge (OX 172 SCH-0500)
- OCHSENKOPF Splitting Axe w/Ash Handle (OX 30 E-2751)
- OCHSENKOPF Split Quick Axe w/Hickory Handle, Overall Length: 700mm (OX 648 H-1257)
- OCHSENKOPF Gertl Swiss Pattern w/Plastic Handle (OX 252 K-0500)
- OCHSENKOPF Straight Adze, 3.5" (OX 350-0850)
- OCHSENKOPF Hookaroon with Hickory Handle, 32" (OX 173 H-0580)
- VULCAN 33393 Wood Splitting Wedge, Steel (33393/35271)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges