Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Tong
Mfr # OX 52-0000
Zoro # G1627862
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 265mm
- Features Forged Pattern, Tips Hardened, with Non-Slip, Ergonomic Handle of Cork
- Head Weight 2.17 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 52-0000
- Zoro # G1627862
- Country of Origin Austria
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 265mm |
Details
Features | Forged Pattern, Tips Hardened, with Non-Slip, Ergonomic Handle of Cork |
Head Weight | 2.17 lb. |
Item | Tong |
Description
Tong
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Head (H823C/D/E)
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 02 180)
- IRWIN 7" Wire Stripper and Crimper, 7" L 10 to 20 AWG (2078317)
- DRILL AMERICA 29 Piece Cobalt Quick Change Hex Shank Drill Bit Set, 1/16in - 1/2in, Plastic Case (COHEX29-SET)
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- OCHSENKOPF Forestry Hatchet, 1000g (OX 235 E-1002)
- OCHSENKOPF ILTIS Axe, Hickory, Europe Model, 2.25 lb. (OX 10 H-1207)
- OCHSENKOPF Steel Wedge, 6.75 lb. (OX 40-3000)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- OCHSENKOPF Holder for Hookaroon (OX 126-0000)
- OCHSENKOPF Champion Axe (OX 440 H-2708)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges