Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Tong, 185mm
Mfr # OX 53-0000
Zoro # G1627829
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 185mm
- Features Forged Pattern, Tips Hardened, High-Quality 2-Component Handle of Cork and Plastic, Non-Slip and Ergonomic, Handle with Recessed Grips
- Head Weight 1.06 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 53-0000
- Zoro # G1627829
- Country of Origin Austria
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 185mm |
Details
Features | Forged Pattern, Tips Hardened, High-Quality 2-Component Handle of Cork and Plastic, Non-Slip and Ergonomic, Handle with Recessed Grips |
Head Weight | 1.06 lb. |
Item | Tong,185mm |
Description
Tong,185mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Placer Blade, Cardinal Alum, 19.5x4.5" (CC936-01)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41814)
- RENEWABLE LUBRICANTS Biodegradable Rock Drill Oil, 10W-20, 5 gal. (83004)
- DRILL AMERICA m11x.75 HSS Metric Hand Tap (DWTSMT11X.75)
- OCHSENKOPF ILTIS Axe, Hickory, Europe Model, 2.25 lb. (OX 10 H-1207)
- OCHSENKOPF Splitting Axe with Hickory Handle (OX 630 H-2757)
- OCHSENKOPF Wood Splitting Hammer, Professional (OX 635 H-3009)
- OCHSENKOPF Universal Forestry Axe ROTBAND-PLUS (OX 620 H-1257)
- OCHSENKOPF Forestry Hatchet, 1000g (OX 235 E-1002)
- OCHSENKOPF Aluminium Hookaroon w/Cutting Edge (OX 172 SCH-0500)
- WARWOOD TOOL 8 lb Carbon Spike Maul Standard Pattern, 36 Hickory Safety Grip Handle (382)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges