Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Straight Adze, 3.5"
Mfr # OX 350-0850
Zoro # G1627847
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 31 1/2 in
- Features For Hollowing Work, Cutting Edge Fine Polished, Delivery without Handle
- Head Weight 3.2 lb
- Cutting Edge 3-3/8"
- Head Length 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ochsenkopf
- MFR # OX 350-0850
- Zoro # G1627847
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 31 1/2 in |
Head Length | 31 1/2 in |
Blade Width | 85 mm |
Details
Features | For Hollowing Work, Cutting Edge Fine Polished, Delivery without Handle |
Head Weight | 3.2 lb |
Cutting Edge | 3-3/8" |
Item | Straight Adze,3.5" |
Replaceable Handle | Yes |
Axe Type | Adzes |
Description
If you are looking for a straight adze, the Ochsenkopf Ox 350-0850 is the perfect tool. This 3.5" blade is ideal for hollowing work and cutting edge fine polished which delivers smooth results without any handle. The head weight of this 3.5" straight adze is 2.54 lb with an overall length of 800mm. It has a cutting edge of 3-3/8". The Ochsenkopf Straight Adze,3.5" comes with delivery without handle to provide maximum control during your project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M4 x 0.7 6H Plug Metric D6 Met-Flo Tap (010452AS)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 31/64 (C23857)
- STANLEY Adjustable Wrench – 8" (87-369)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6061C)
- OCHSENKOPF Twin- ILTIS Axe, Canada Model, Yellow (OX 16 H-1008)
- OCHSENKOPF Drawing Knife, 9-7/8" (OX 370-2500)
- OCHSENKOPF Split Quick Axe, Ash, 22.5" (OX 248 E-1257)
- OCHSENKOPF Carpenters Hatchet (OX 345 H-1102)
- OCHSENKOPF Gertl Swiss Pattern w/Plastic Handle (OX 252 K-0500)
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- Ochsenkopf Hammers and Striking Tools