Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Steel Wedge, 6.75 lb.
Mfr # OX 40-3000
Zoro # G1627838
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 270mm
- Features Forged Solid Wedge with Guide Groove
- Head Weight 4.41 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 40-3000
- Zoro # G1627838
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 270mm |
Details
Features | Forged Solid Wedge with Guide Groove |
Head Weight | 4.41 lb. |
Item | Steel Wedge,6.75 lb. |
Description
Steel Wedge,6.75 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #3 Spiral Flute Screw Extractor and 5/32in Left Hand Drill Bit Kit (POUEZ3)
- ECLIPSE Magnifier Sheet 7 X 10 Individually Wrapped and Sealed (900-239)
- STARRETT Pin Vise, 0-.040 In, Nickel Plated (162A)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 11/32 (C13194)
- OCHSENKOPF Hookaroon with Hickory Handle, 32" (OX 173 H-0580)
- OCHSENKOPF Turning Hook, Black Forest Pattern (OX 51-0000)
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- OCHSENKOPF Straight Adze, 3.5" (OX 350-0850)
- OCHSENKOPF Tong (OX 52-0000)
- OCHSENKOPF Drawing Knife, 9-7/8" (OX 370-2500)
- SEYMOUR MIDWEST MCHGN AXE FBRGLS 36"" LEN (41821)
- Ochsenkopf Hammers and Striking Tools