Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Steel Wedge, 4.5 lb.
Mfr # OX 40-2000
Zoro # G1627853
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Features Hitting Steel on Steel can Lead to Splintering
- Head Weight 6.61 lb.
- Overall Width 2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 40-2000
- Zoro # G1627853
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 9 3/4 in |
Overall Width | 2 in |
Details
Features | Hitting Steel on Steel can Lead to Splintering |
Head Weight | 6.61 lb. |
Item | Wedge |
Material | Steel |
Color | Yellow |
Weight | 4.41 lb |
Description
Wedge, Color Yellow, Features Hitting Steel on Steel can Lead to Splintering, Weight 4.41 lb, Material Steel, Overall Length 9 3/4 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (10E908)
- STANLEY Stanley 33-116 PowerLock® Tape Rule 3/4" x 16' (33-116)
- PHC KNIFE, CUTTER, FILM, DISPOSABL (PHCDFC364)
- FACOM Insulated Adjustable Wrench 10" (FA-113.10TAVSE)
- OCHSENKOPF Split Quick Hatchet ROTBAND-PLUS (OX 644 H-1255)
- OCHSENKOPF Drawing Knife, Light Pattern, 9" (OX 375-2250)
- OCHSENKOPF Gertl Swiss Pattern w/Plastic Handle (OX 252 K-0500)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- OCHSENKOPF Split Quick Axe, Ash, 31.5" (OX 248 E-2501)
- OCHSENKOPF Split Quick Axe w/Hickory Handle, Overall Length: 700mm (OX 648 H-1257)
- LEATHERHEAD TOOLS Halligan w/30" Handle, Ultra-Force Axe, (K-30-UFO-8)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges