Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Splitting Hammer, Professional, Hickory
Mfr # OX 35 H-3009
Zoro # G1627792
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 850mm
- Features Forged Hammer Head with Turning Nose and Extra Large Striking Face, End of Handle Rounded for Extra Comfort
- Head Weight 6.61 lb.
- Cutting Edge 2-3/4"
- Handle Design Hickory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ochsenkopf
- MFR # OX 35 H-3009
- Zoro # G1627792
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 850mm |
Details
Features | Forged Hammer Head with Turning Nose and Extra Large Striking Face, End of Handle Rounded for Extra Comfort |
Head Weight | 6.61 lb. |
Cutting Edge | 2-3/4" |
Item | Splitting Hammer,Professional,Hickory |
Handle Design | Hickory |
Description
Splitting Hammer,Professional,Hickory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 5-Piece 3/4" Drive SAE Hex Impact Socket Set (4506)
- WESTWARD Demolition Slotted Screwdriver 3/8 in Square (401M12)
- STARRETT Steel Rule Spring-Tempered 500mm #35 Grads (C635-500)
- DEWALT 3/8" x 18" Drill Bit Premium Percussion (DW5232)
- OCHSENKOPF Aluminium Massive Wedge, 1050g (OX 42-1050)
- OCHSENKOPF Carpenters Hatchet (OX 345 H-1102)
- OCHSENKOPF Splitting Axe with Hickory Handle (OX 630 H-2757)
- OCHSENKOPF Split Quick Axe, Ash, 31.5" (OX 248 E-2501)
- OCHSENKOPF Hookaroon, Tirol Pattern, Toothed, 1300g (OX 171 E-1302)
- OCHSENKOPF Wood Splitting Hammer, Professional (OX 635 H-3009)
- MIDWEST FASTENER 2-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68388)
- Ochsenkopf Hammers and Striking Tools