Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Splitting Hammer, Professional, Ash
Mfr # OX 35 E-3001
Zoro # G1627783
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 850mm
- Features Forged Hammer Head with Turning Nose and Extra Large Striking Face, with High-Quality Ash (Ox 35 E-) or Hickory (Ox 35 H-) Handle and Blade-Protection, End of Handle Rounded for Extra Comfort
- Head Weight 6.61 lb.
- Cutting Edge 2-3/4"
- Handle Design Ash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 35 E-3001
- Zoro # G1627783
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 850mm |
Details
Features | Forged Hammer Head with Turning Nose and Extra Large Striking Face, with High-Quality Ash (Ox 35 E-) or Hickory (Ox 35 H-) Handle and Blade-Protection, End of Handle Rounded for Extra Comfort |
Head Weight | 6.61 lb. |
Cutting Edge | 2-3/4" |
Item | Splitting Hammer,Professional,Ash |
Handle Design | Ash |
Description
This Ochsenkopf Ox 35 E-3001 Splitting Hammer is the perfect tool for splitting logs and other types of fire-making materials. The forged hammer head with turning nose and extra large striking face provides an ideal surface for your work. It has a high quality ash handle, giving you excellent grip and comfort when working. The blade protection means you don't have to worry about damaging the cutting edge of the blade while carrying it around or storing it away. With its high quality design, this Ochsenkopf Ox 35 E-3001 Splitting Hammer will give you years of reliable service in all conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/16 in. SAE Ratcheting Combination Wrench (45-96-9230)
- WERA Koloss Ratchet Set w/1/2" Drive and A (05133862001)
- WALTER Modular tool holding system adapters C6-391.14-25 100 (C6-391.14-25 100)
- ESTWING 2.1" Serrated Blade Cable Splicing and Wire Stripping Scissors (42469)
- OCHSENKOPF Fitting Set, Wood Splitting Hammer, 3 pcs. (OX E-123-0125)
- OCHSENKOPF Drawing Knife, 9-7/8" (OX 370-2500)
- OCHSENKOPF Forestry Hatchet, 600g (OX 235 E-0602)
- OCHSENKOPF Drawing Knife, Light Pattern, 9-7/8" (OX 375-2500)
- OCHSENKOPF Splitting Axe w/Ash Handle (OX 30 E-2751)
- OCHSENKOPF Split Quick Axe w/Hickory Handle, Overall Length: 700mm (OX 648 H-1257)
- TRUE TEMPER MAUL AMERICAN HICKRY 6LB (20181400)
- Ochsenkopf Hammers and Striking Tools