Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Splitting Axe with Hickory Handle
Mfr # OX 630 H-2757
Zoro # G1627740
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 900mm
- Features With Handle Join Rotband-Plus, Ideal For Splitting Softwood
- Includes Protective Sleeve, Tapered Collar, Fixing Plate and Wood Screw
- Head Weight 6.06 lb.
- Cutting Edge 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 630 H-2757
- Zoro # G1627740
- UPC # 04017981005838
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 900mm |
Details
Features | With Handle Join Rotband-Plus, Ideal For Splitting Softwood |
Includes | Protective Sleeve, Tapered Collar, Fixing Plate and Wood Screw |
Head Weight | 6.06 lb. |
Cutting Edge | 4-3/4" |
Item | Splitting Axe with Hickory Handle |
Handle Design | Hickory |
Description
The Ochsenkopf OX 630 H-2757 Splitting Axe with Hickory Handle is the tool you need for splitting wood. With its perfect weight and size, it will give you easy control while chopping up logs. The axe head has a 6.06 lb weight and measures 900mm in length. It has a 4-3/4" cutting edge, making it suitable for splitting softwood. The handle design is made of hickory wood, which makes it both durable and comfortable to use. If you are looking for an axe that offers ease of use, then this one from Ochsenkopf is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27565)
- TE-CO Forged Finger-Tip Clamp, 4 in. (33930)
- DEWALT Powder Load, 0.22 Caliber, Brown, PK100 (50502-PWR)
- TITAN CUTTER 7.5" COMPOUND DIAGONAL (TL11412)
- OCHSENKOPF Twin- ILTIS Axe, Canada Model, Yellow (OX 16 H-1008)
- OCHSENKOPF Drawing Knife, 9-7/8" (OX 370-2500)
- OCHSENKOPF Gertl Swiss Pattern w/Plastic Handle (OX 252 K-0500)
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- OCHSENKOPF Universal Forestry Axe, Hickory, 2.75 lb. (OX 20 H-1257)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- VAUGHAN Rig Builders Hatchet, 28 oz., 17-1/2" L (RB)
- Ochsenkopf Hammers and Striking Tools