Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Split Quick Hatchet ROTBAND-PLUS
Mfr # OX 644 H-1255
Zoro # G1627567
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 19 3/4 in
- Features End of Handle Rounded for Extra Comfort
- Head Weight 2.8 lb
- Cutting Edge 3-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 644 H-1255
- Zoro # G1627567
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 19 3/4 in |
Blade Width | 100 mm |
Details
Handle Material | Wood |
Features | End of Handle Rounded for Extra Comfort |
Head Weight | 2.8 lb |
Cutting Edge | 3-15/16" |
Item | Split Quick Hatchet ROTBAND-PLUS |
Handle Design | Hickory |
Axe Type | Axe |
Handle Style | Rounded |
Poll Style | Flat |
Replaceable Handle | Yes |
Head Color | Yellow |
Standards | OCH: KWF STD GS |
Description
Split Quick Hatchet ROTBAND-PLUS, Axe Type Axe, Blade Width 100 mm, Handle Length 19 3/4 in, Handle Material Wood, Handle Style Rounded, Head Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, M6 Internal Thread, 65mm Handle Diameter (THP-204)
- EUROBOOR Vacuum drilling machine, 9.9 kg (VAC.50S+)
- H & H INDUSTRIAL PRODUCTS 2 X 2 X 2" Dapping Block Square With Brass 4-40MM Cavaties (8606-3410)
- ENERPAC LGM204, 4 Ton, 2 Jaw, Mechanical Lock-Grip Puller (LGM204)
- OCHSENKOPF Carpenters Hatchet (OX 345 H-1102)
- OCHSENKOPF Hookaroon with Hickory Handle, 32" (OX 173 H-0580)
- OCHSENKOPF Gertl Swiss Pattern w/Plastic Handle (OX 252 K-0500)
- OCHSENKOPF Turning Hook, Black Forest Pattern (OX 51-0000)
- OCHSENKOPF Fitting Set, Wood Splitting Hammer, 3 pcs. (OX E-123-0125)
- OCHSENKOPF Aluminium Hookaroon, 35.5" (OX 172 A-0900)
- WARWOOD TOOL 434 lb Forest Adze Hoe, 34 Hickory Handle (61)
- Ochsenkopf Hammers and Striking Tools