Shop All Axes, Hatchets, & Splitting Wedges
This Product is Discontinued
Ochsenkopf
Split Quick Hatchet, Ash, 2.75 lb. (Discontinued)
Mfr # OX 244 E-1251
Zoro # G1627722
This Product is Discontinued
Key Features
- Handle Material Ash Wood
- Handle Length 19 3/4 in
- Overall Length 500mm
- Features Little Weight, Long Service Life
- Head Weight 2.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 244 E-1251
- Zoro # G1627722
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 19 3/4 in |
Overall Length | 500mm |
Blade Width | 100 mm |
Details
Handle Material | Ash Wood |
Features | Little Weight, Long Service Life |
Head Weight | 2.8 lb |
Cutting Edge | 3-15/16" |
Item | Split Quick Hatchet,Ash,2.75 lb. |
Handle Design | Ash |
Handle Style | Rounded |
Replaceable Handle | Yes |
Axe Type | Axe |
Includes Hammer Face | No |
Description
Split Quick Hatchet,Ash,2.75 lb., Axe Type Axe, Blade Width 100 mm, Handle Length 19 3/4 in, Handle Material Ash Wood, Handle Style Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.