Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Recoilless Wedge Hammer
Mfr # OX 36 H-2609
Zoro # G1569631
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 900mm
- Features Suitable For Safely Driving in Steel, Aluminium and Plastic Wedges
- Head Weight 5.73 lb.
- Cutting Edge 2-3/4"
- Handle Design Hickory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 36 H-2609
- Zoro # G1569631
- Country of Origin Austria
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 900mm |
Details
Features | Suitable For Safely Driving in Steel, Aluminium and Plastic Wedges |
Head Weight | 5.73 lb. |
Cutting Edge | 2-3/4" |
Item | Recoilless Wedge Hammer |
Handle Design | Hickory |
Description
With its long handle and head weight of 5.73 lb, the Ochsenkopf Ox 36 H-2609 Recoilless Wedge Hammer is the perfect tool for driving in steel, aluminium and plastic wedges. The sharp cutting edge measures 2-3/4" in length. The 900mm long handle is made of hickory, making it strong and durable. This recoilless wedge hammer has a sturdy construction that will withstand the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Bash Brass Sledge Hammer 4 Lb. Hea, 90412 (90412)
- FREUD Radius Beading Bit (Quadra-Cut), 3/8 (36-124)
- IRWIN Spade Bit, 6pc. Set (88886)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17199 (17199)
- OCHSENKOPF Split Quick Axe, Ash, 31.5" (OX 248 E-2501)
- OCHSENKOPF Fitting Set, Wood Splitting Hammer, 3 pcs. (OX E-123-0125)
- OCHSENKOPF Steel Wedge, 6.75 lb. (OX 40-3000)
- OCHSENKOPF Carpenters Hatchet (OX 345 H-1102)
- OCHSENKOPF Drawing Knife, Light Pattern, 9-7/8" (OX 375-2500)
- OCHSENKOPF Universal Forestry Axe, Hickory, 2.75 lb. (OX 20 H-1257)
- AJAX TOOL WORKS Construction Wedge 2 X 2 X 12 (888)
- Ochsenkopf Hammers and Striking Tools