Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Plastic Felling Wedge, Labrador Type
Mfr # OX 34-0400
Zoro # G1569683
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Head Material Plastic
- Features Extremely Impact-Resistant and Especially Suitable for Felling Even in Extreme Cold, Optimum Wedge Effect
- Head Weight 0.88 lb.
- Material Polyamide Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 34-0400
- Zoro # G1569683
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 9 3/4 in |
Overall Width | 3 in |
Details
Head Material | Plastic |
Features | Extremely Impact-Resistant and Especially Suitable for Felling Even in Extreme Cold, Optimum Wedge Effect |
Head Weight | 0.88 lb. |
Item | Felling Wedge |
Material | Polyamide Plastic |
Weight | 0.88 lb |
Wedge Type | Felling Wedge |
Color | Yellow |
Application | Frozen wood |
Description
Felling Wedge, Application Frozen wood, Color Yellow, Features Extremely Impact-Resistant and Especially Suitable for Felling Even in Extreme Cold, Optimum Wedge Effect, Weight 0.88 lb, Material Polyamide Plastic, Overall Length 9 3/4 in, Overall Width 3 in, Wedge Type Felling Wedge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- CRESCENT 3/8" Drive 6 Point 2-1/2" Magnetic Spark Plug Socket 3/4" (CSPS1N)
- WRIGHT TOOL 3/4 in Drive Impact Socket 55 mm Size, Standard Socket, black oxide (67H-55MM)
- CROWN TOOLS 1/8 Inch - 3mm Straight Gouge (22310)
- OCHSENKOPF Hookaroon, Tirol Pattern, Toothed, 1300g (OX 171 E-1302)
- OCHSENKOPF Tong (OX 52-0000)
- OCHSENKOPF Drawing Knife, 9-7/8" (OX 370-2500)
- OCHSENKOPF ILTIS Axe, Hickory, Europe Model, 2.25 lb. (OX 10 H-1207)
- OCHSENKOPF Holder for Wedges (OX 127-0000)
- OCHSENKOPF Wood Splitting Hammer ROTBAND-PLUS (OX 638 H-3509)
- VULCAN Railroad Pick Head 6 Lb (32935)
- Ochsenkopf Hammers and Striking Tools