Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Mortize Axe w/Chamfer, 1-3/4"
Mfr # OX 410-4500
Zoro # G1627713
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 450mm
- Head Material Chrome-Vanadium Steel
- Features For Working Timber Faces
- Head Weight 2.54 lb.
- Cutting Edge 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 410-4500
- Zoro # G1627713
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 450mm |
Details
Head Material | Chrome-Vanadium Steel |
Features | For Working Timber Faces |
Head Weight | 2.54 lb. |
Cutting Edge | 1-3/4" |
Item | Mortize Axe w/Chamfer,1-3/4" |
Description
The Ochsenkopf OX 410-4500 Mortize Axe w/Chamfer, 1-3/4" is a high quality tool for felling trees and working timber faces. It has a sharp edge that is ideal for splitting logs. This mortise axe is designed to work on timber faces, so you can use it to split logs or fell trees. The head material of the axe is chrome-vanadium steel and its head weight is 2.54 lb. With an overall length of 450mm, this tool's cutting edge measures 1 3/4". If you are looking for a high quality axe with which to work your timber face, then the Ochsenkopf 410-4500 Mortize Axe w/Chamfer, 1 3/4" will be perfect for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX Vertex 3mm Diameter Pin Hole Adjustable Spanner Wrench (7016-0042)
- K-TOOL INTERNATIONAL Needle Nose Dispenser 1-1/2" Narrow (KTI73903)
- ACDELCO G12 Cordless 1/4" Ratchet Wrench, 30 ft-lbs max (Tool Only) (ARW1207T)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Bottoming Hand Tap (DWTB1-1/2-6)
- OCHSENKOPF Split Quick Hatchet ROTBAND-PLUS (OX 644 H-1255)
- OCHSENKOPF Throwing Axe (OX 18 H-1206)
- OCHSENKOPF Forestry Hatchet, 1000g (OX 235 E-1002)
- OCHSENKOPF Universal Forestry Axe ROTBAND-PLUS (OX 620 H-1257)
- OCHSENKOPF Aluminium Massive Wedge, 1050g (OX 42-1050)
- OCHSENKOPF Forestry Hatchet, 800g (OX 235 E-0802)
- AMES 8 lbs Wood Maul Head (AM600520)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges