Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
ILTIS Axe, Hickory, Europe Model, 2.25 lb.
Mfr # OX 10 H-1207
Zoro # G1627731
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 27 1/2 in
- Overall Length 700mm
- Features Blade Protection, Drop Forged
- Head Weight 2.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 10 H-1207
- Zoro # G1627731
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 27 1/2 in |
Overall Length | 700mm |
Blade Width | 126 mm |
Details
Handle Material | Wood |
Features | Blade Protection, Drop Forged |
Head Weight | 2.4 lb |
Cutting Edge | 4-15/16" |
Item | ILTIS Axe,Hickory,Europe Model,2.25 lb. |
Handle Design | Hickory |
Standards | DIN 7287: B |
Includes Hammer Face | No |
Axe Type | Axe |
Replaceable Handle | Yes |
Handle Style | Cow Foot Shape |
Description
ILTIS Axe,Hickory,Europe Model,2.25 lb., Axe Type Axe, Blade Width 126 mm, Handle Length 27 1/2 in, Handle Material Wood, Handle Style Cow Foot Shape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8" x 6" x 8" SDS+ Hammer Bit (DW5460)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602207)
- CENTURY DRILL & TOOL 3" Hole Saw with Arbor, Shark Tooth (05848)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (15778)
- OCHSENKOPF Plastic Felling Wedge, Yukon Type (OX 32-0100)
- OCHSENKOPF European Axe, 3.5 lb. (OX 209 E-1602)
- OCHSENKOPF Splitting Axe w/Ash Handle (OX 30 E-2751)
- OCHSENKOPF Split Quick Hatchet ROTBAND-PLUS (OX 644 H-1255)
- OCHSENKOPF Holder for Wedges (OX 127-0000)
- OCHSENKOPF Aluminium Hookaroon, 20" (OX 172 A-0500)
- AMES True Temper Forged Steel Single Bit Michigan Axe (20181000)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges