Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
ILTIS Axe, Hickory, Canada Model, 2.25 lb.
Mfr # OX 15 H-1007
Zoro # G1627759
product price: $86.75
/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 27 1/2 in
- Overall Length 700mm
- Features Blade Protection, Drop Forged
- Head Weight 2.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 15 H-1007
- Zoro # G1627759
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 27 1/2 in |
Overall Length | 700mm |
Blade Width | 125 mm |
Details
Handle Material | Wood |
Features | Blade Protection, Drop Forged |
Head Weight | 2.2 lb |
Cutting Edge | 4-15/16" |
Item | ILTIS Axe,Hickory,Canada Model,2.25 lb. |
Handle Design | Hickory |
Replaceable Handle | Yes |
Standards | DIN 7287: A |
Handle Style | Cow Foot Shape |
Axe Type | Axe |
Includes Hammer Face | No |
Description
ILTIS Axe,Hickory,Canada Model,2.25 lb., Axe Type Axe, Blade Width 125 mm, Handle Length 27 1/2 in, Handle Material Wood, Handle Style Cow Foot Shape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.536 (111253600)
- KNIPEX 3 Piece Bi-Material Grip Plier Set Multi-Component Grips Handle (00 20 11)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (76S006)
- KNIPEX Positioning, 4 3/4" Stainless Steel Posi (92 16 01 ESD)
- OCHSENKOPF Drawing Knife, Light Pattern, 9-7/8" (OX 375-2500)
- OCHSENKOPF Holder for Hookaroon (OX 126-0000)
- OCHSENKOPF Hookaroon, Tirol Pattern, Toothed, 1300g (OX 171 E-1302)
- OCHSENKOPF Split Quick Axe, Ash, 22.5" (OX 248 E-1257)
- OCHSENKOPF Forestry Hatchet, 600g (OX 235 E-0602)
- OCHSENKOPF Aluminium Hookaroon, 27.5" (OX 172 A-0700)
- LEATHERHEAD TOOLS T-N-T Tool, 5-in-1, 6, w/Black 30 in. H (TN630-B)
- Ochsenkopf Hammers and Striking Tools