Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Hookaroon, Tirol Pattern, Toothed, 1300g
Mfr # OX 171 E-1302
Zoro # G1627591
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1100mm
- Features For Moving and Pulling Tree Trunks, with Additional Toothing for Extra Grip in Frozen Wood
- Head Weight 2.87 lb.
- Handle Design Ash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ochsenkopf
- MFR # OX 171 E-1302
- Zoro # G1627591
- Country of Origin Austria
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 1100mm |
Details
Features | For Moving and Pulling Tree Trunks, with Additional Toothing for Extra Grip in Frozen Wood |
Head Weight | 2.87 lb. |
Item | Hookaroon,Tirol Pattern,Toothed,1300g |
Handle Design | Ash |
Description
Hookaroon,Tirol Pattern,Toothed,1300g
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Alligator Water Pump Pliers, 12" Alligat (88 02 300)
- M.A. FORD Twister Hi-Roc Drill, Set 1/16- (20020000)
- DORIAN Knurling Tool, Internal, 10 In OAL (IKT-125-4)
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD15/16)
- OCHSENKOPF Splitting Axe w/Ash Handle (OX 30 E-2751)
- OCHSENKOPF Aluminium Massive Wedge, 1050g (OX 42-1050)
- OCHSENKOPF Drawing Knife, 9-7/8" (OX 370-2500)
- OCHSENKOPF Straight Adze, 3.5" (OX 350-0850)
- OCHSENKOPF Steel Wedge, 6.75 lb. (OX 40-3000)
- OCHSENKOPF Universal Forestry Axe ROTBAND-PLUS (OX 620 H-1257)
- TRUE TEMPER MAUL REPLCMNT HNDL 36"" (2002900)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges