Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Holder for Wedges
Mfr # OX 127-0000
Zoro # G1627600
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 140mm
- Features Practical Holder for Aluminium and Plastic Wedges, Two Large Compartments Provide a Secure Hold for Two Wedges, An Ochsenkopf Tong or a Pulling Hook, Combined with Broad Belts, Robust, Easy to Clean Polyester
- Head Weight 0.35 lb.
- For Use With Wedges
- Accessory Type Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 127-0000
- Zoro # G1627600
- Country of Origin Poland
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 140mm |
Details
Features | Practical Holder for Aluminium and Plastic Wedges, Two Large Compartments Provide a Secure Hold for Two Wedges, An Ochsenkopf Tong or a Pulling Hook, Combined with Broad Belts, Robust, Easy to Clean Polyester |
Head Weight | 0.35 lb. |
Item | Holder for Wedges |
For Use With | Wedges |
Accessory Type | Holder |
Description
Holder for Wedges, Accessory Type Holder, For Use With Wedges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Open End Wrench, SAE, 9/16" Head Size (20138)
- MAKITA 18V LXT® / 12V max CXT® Bluetooth® Job Site Speaker (XRM08B)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5282A)
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 1/2"x1/2"x3" (C61124)
- OCHSENKOPF Champion Axe (OX 440 H-2708)
- OCHSENKOPF Mortize Axe w/Chamfer, 1-3/4" (OX 410-4500)
- OCHSENKOPF Drawing Knife, 9-7/8" (OX 370-2500)
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- OCHSENKOPF Plastic Felling Wedge, Yukon Type (OX 32-0100)
- OCHSENKOPF Split Quick Axe w/Hickory Handle, Overall Length: 700mm (OX 648 H-1257)
- WARWOOD TOOL 5 lb Ship Maul, 32 Hickory Safety Grip Handle (12312)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges