Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Holder for Hookaroon
Mfr # OX 126-0000
Zoro # G1627582
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 105mm
- Features Practical Holder for Hand Hookeroon Ox 173, For Safety and Convenience, Snap Hook for Easy Fitting, Robust, Easy to Clean Polyester, Tool Holder From Stainless Steel Swings to Both Sides
- Head Weight 0.31 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 126-0000
- Zoro # G1627582
- Country of Origin Poland
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 105mm |
Details
Features | Practical Holder for Hand Hookeroon Ox 173, For Safety and Convenience, Snap Hook for Easy Fitting, Robust, Easy to Clean Polyester, Tool Holder From Stainless Steel Swings to Both Sides |
Head Weight | 0.31 lb. |
Item | Holder for Hookaroon |
Description
The Ochsenkopf Ox 126-0000 Holder for Hookaroon is a tool you can trust. It keeps your hookeroon safe and secure when not in use. This practical holder for hand hookeroon features a snap hook that allows it to be easily fitted to the side of your body. The polyester material is easy to clean and durable. With the Ochsenkopf Ox 126-0000 Holder for Hookaroon, you will always have quick access to your hookeroon when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 4 in. W Steel Glass/Tile Scraper Blade (WSB)
- STABILA Digital Level, Frame Aluminum, 48" L (39548)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, 5/16-18,2500lb. (60100)
- STARRETT Clamp Pair (161A)
- OCHSENKOPF Split Quick Axe, Ash, 22.5" (OX 248 E-1257)
- OCHSENKOPF Forestry Hatchet, 1000g (OX 235 E-1002)
- OCHSENKOPF Splitting Axe w/Ash Handle (OX 30 E-2751)
- OCHSENKOPF Gertl Swiss Pattern w/Plastic Handle (OX 252 K-0500)
- OCHSENKOPF Drawing Knife, Light Pattern, 9-7/8" (OX 375-2500)
- OCHSENKOPF European Axe, 3.5 lb. (OX 209 E-1602)
- LOGRITE TOOLS LogRite Hookaroons (HR030)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges