Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Hand Hookaroon w/Ash Handle, 23"
Mfr # OX 173 E-0600
Zoro # G1627573
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 600mm
- Features Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability
- Head Weight 1.10 lb.
- Handle Design Ash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 173 E-0600
- Zoro # G1627573
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 600mm |
Details
Features | Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability |
Head Weight | 1.10 lb. |
Item | Hand Hookaroon w/Ash Handle,23" |
Handle Design | Ash |
Description
Hand Hookaroon w/Ash Handle,23 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Aluminum Quick Adjusting Pipe Wrench, 11" (274001SM)
- MALCO Bulldog Snip, Notching/Trimming, 10 in, Fine Blanked Hardened Alloy Steel (M2005)
- MILWAUKEE TOOL 7/32" Titanium SHOCKWAVE (48-89-4611)
- OLD FORGE Screwdriver, 1/4" sq. x 24" (5724)
- OCHSENKOPF Aluminium Massive Wedge, 1050g (OX 42-1050)
- OCHSENKOPF Splitting Axe w/Ash Handle (OX 30 E-2751)
- OCHSENKOPF Straight Adze, 3.5" (OX 350-0850)
- OCHSENKOPF Champion Axe (OX 440 H-2708)
- OCHSENKOPF Hookaroon, Tirol Pattern, Toothed, 1300g (OX 171 E-1302)
- OCHSENKOPF Plastic Felling Wedge, Yukon Type (OX 32-0100)
- FISKARS 8LB 36 Handle Maul (751110-1003)
- Ochsenkopf Hammers and Striking Tools