Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Hand Hookaroon w/Ash Handle, 15"
Mfr # OX 173 E-0500
Zoro # G1627521
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 380mm
- Features Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability
- Head Weight 1.10 lb.
- Handle Design Ash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 173 E-0500
- Zoro # G1627521
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 380mm |
Details
Features | Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability |
Head Weight | 1.10 lb. |
Item | Hand Hookaroon w/Ash Handle,15" |
Handle Design | Ash |
Description
Hand Hookaroon w/Ash Handle,15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 3-Piece Hex Shaft Cold Chisel Set (42519)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- CEDARBERG Snap-Loc Systems ™ 1/2 Hose Assembly Kit (8450-11)
- EKLIND Hex Key, 4mm x 6" Size (54640)
- OCHSENKOPF Aluminium Massive Wedge, 1050g (OX 42-1050)
- OCHSENKOPF Steel Wedge, 6.75 lb. (OX 40-3000)
- OCHSENKOPF Wood Splitting Hammer ROTBAND-PLUS (OX 638 H-3509)
- OCHSENKOPF Straight Adze, 3.5" (OX 350-0850)
- OCHSENKOPF Hookaroon, Tirol Pattern, Toothed, 1300g (OX 171 E-1302)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- TRUE TEMPER Ames True Temper 78006 Posthole Digger Fiberglass Razorback (3437779)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges