Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Forestry Hatchet, 600g
Mfr # OX 235 E-0602
Zoro # G1627689
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ash Wood
- Handle Length 14 in
- Overall Length 360mm
- Features Drop Forged
- Head Weight 1.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 235 E-0602
- Zoro # G1627689
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 14 in |
Overall Length | 360mm |
Blade Width | 105 mm |
Details
Handle Material | Ash Wood |
Features | Drop Forged |
Head Weight | 1.3 lb |
Cutting Edge | 4-1/8" |
Item | Forestry Hatchet,600g |
Handle Design | Ash |
Replaceable Handle | Yes |
Axe Type | Hatchet |
Handle Style | Cow Foot Shape |
Includes Hammer Face | No |
Standards | OCH: KWF STD GS |
Head Color | Yellow |
Description
Forestry Hatchet,600g, Axe Type Hatchet, Blade Width 105 mm, Handle Length 14 in, Handle Material Ash Wood, Handle Style Cow Foot Shape, Head Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX 5001.6047 Large Cord Cable Hose Hanger Organizer Enclosed Race Trailer Shop Garage Storage (5001.6047)
- VEGA INDUSTRIES Adapter, 1/2 x 1/4 Hex Adapter x 2" Ball (150ADB12)
- ZORO SELECT 13/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102031)
- WILLIAMS 1/2" Drive, 1/2" SAE Socket, 8 Points (ST-816)
- OCHSENKOPF Throwing Axe (OX 18 H-1206)
- OCHSENKOPF Aluminium Hookaroon w/Cutting Edge (OX 172 SCH-0500)
- OCHSENKOPF Straight Adze, 3.5" (OX 350-0850)
- OCHSENKOPF Universal Forestry Axe, Hickory, 2.75 lb. (OX 20 H-1257)
- OCHSENKOPF Hand Hookaroon w/Ash Handle, 23" (OX 173 E-0600)
- OCHSENKOPF Drawing Knife, 9-7/8" (OX 370-2500)
- FIBERGLASS INNOVATIONS Splitting Maul, 36" Fiberglass Handle, 8 lb. Head (S1A)
- Ochsenkopf Hammers and Striking Tools