Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Fitting Set for Heavy Hatchets, 3 pcs.
Mfr # OX E-123-0200
Zoro # G1627433
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Tapered Collars and 1 Wooden Wedge
- Head Weight 0.26 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX E-123-0200
- Zoro # G1627433
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Details
Includes | 2 Tapered Collars and 1 Wooden Wedge |
Head Weight | 0.26 lb |
Item | Fitting Set for Heavy Hatchets,3 pcs. |
Description
The Ochsenkopf E-123-0200 Fitting Set for Heavy Hatchets is perfect for splitting logs, chopping firewood and carving wood. It is made of durable material to last through tough jobs. This fitting set includes 3 pieces. The Ochsenkopf E-123-0200 Fitting Set for Heavy Hatchets will get the job done right time after time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- PROTO 3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points (J5222M)
- BESSEY 31 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (LC31)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (430271)
- OCHSENKOPF Drawing Knife, Light Pattern, 9" (OX 375-2250)
- OCHSENKOPF Split Quick Axe w/Hickory Handle, Overall Length: 700mm (OX 648 H-1257)
- OCHSENKOPF European Axe, 3.5 lb. (OX 209 E-1602)
- OCHSENKOPF Forestry Hatchet, 1000g (OX 235 E-1002)
- OCHSENKOPF Wood Splitting Hammer ROTBAND-PLUS (OX 638 H-3509)
- OCHSENKOPF Holder for Hookaroon (OX 126-0000)
- COLLINS AXE Double Bit Mich Ax 3.5Lb (DHM-3.5FX-C)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges