Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
European Axe, 3.5 lb.
Mfr # OX 209 E-1602
Zoro # G1627418
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Ash Wood
- Handle Length 31 1/2 in
- Overall Length 800mm
- Features Blade Protection, Drop Forged
- Head Weight 3.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 209 E-1602
- Zoro # G1627418
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 31 1/2 in |
Overall Length | 800mm |
Blade Width | 130 mm |
Details
Handle Material | Ash Wood |
Features | Blade Protection, Drop Forged |
Head Weight | 3.5 lb |
Cutting Edge | 5-1/8" |
Item | European Axe,3.5 lb. |
Handle Design | Ash |
Handle Style | Cow Foot Shape |
Head Color | Yellow |
Includes Hammer Face | No |
Axe Type | Axe |
Replaceable Handle | Yes |
Standards | DIN 7287: A |
Description
European Axe,3.5 lb., Axe Type Axe, Blade Width 130 mm, Handle Length 31 1/2 in, Handle Material Ash Wood, Handle Style Cow Foot Shape, Head Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 1-7/8" dia. (1966937)
- GEDORE 11 in L 1 in Cap. Alloy Steel Swedish Pipe Wrench (175 1)
- KODIAK CUTTING TOOLS .814 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482312)
- URREA Octagonal sledge hammer 3Lb with 15-1/4” handle (1434GFV)
- OCHSENKOPF Wood Splitting Hammer ROTBAND-PLUS (OX 638 H-3509)
- OCHSENKOPF Hookaroon with Hickory Handle, 32" (OX 173 H-0580)
- OCHSENKOPF Drawing Knife, Light Pattern, 9-7/8" (OX 375-2500)
- OCHSENKOPF Aluminium Hookaroon, 27.5" (OX 172 A-0700)
- OCHSENKOPF Split Quick Axe, Ash, 31.5" (OX 248 E-2501)
- OCHSENKOPF Split Quick Hatchet ROTBAND-PLUS (OX 644 H-1255)
- TRUPER 4LB WD SGL Bit Axe (HM-4HX-C)
- Ochsenkopf Hammers and Striking Tools