Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
European Axe, 3 lb.
Mfr # OX 209 E-1402
Zoro # G1627451
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ash Wood
- Handle Length 31 1/2 in
- Overall Length 800mm
- Features Blade Protection, Drop Forged
- Head Weight 3.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ochsenkopf
- MFR # OX 209 E-1402
- Zoro # G1627451
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 31 1/2 in |
Overall Length | 800mm |
Blade Width | 130 mm |
Details
Handle Material | Ash Wood |
Features | Blade Protection, Drop Forged |
Head Weight | 3.1 lb |
Cutting Edge | 5-1/8" |
Item | European Axe,3 lb. |
Handle Design | Ash |
Head Color | Yellow |
Replaceable Handle | Yes |
Standards | DIN 7287: A |
Handle Style | Cow Foot Shape |
Axe Type | Axe |
Includes Hammer Face | No |
Description
European Axe,3 lb., Axe Type Axe, Blade Width 130 mm, Handle Length 31 1/2 in, Handle Material Ash Wood, Handle Style Cow Foot Shape, Head Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-1/16 In., 7-1/4 L (13H847)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- EAZYPOWER Magnetic Chrome Bit Holder, 2-7/8" (73280/B)
- DOALL SILENCER GP - 5'4-1/2inX1/2inX.025 18T - BAND SAW BLADE (303-026064.500)
- OCHSENKOPF Steel Wedge, 6.75 lb. (OX 40-3000)
- OCHSENKOPF Hand Hookaroon w/Ash Handle, 23" (OX 173 E-0600)
- OCHSENKOPF Throwing Axe (OX 18 H-1206)
- OCHSENKOPF Split Quick Axe, Ash, 22.5" (OX 248 E-1257)
- OCHSENKOPF Forestry Hatchet, 800g (OX 235 E-0802)
- OCHSENKOPF Hookaroon, Tirol Pattern, Toothed, 1300g (OX 171 E-1302)
- COUNCIL TOOL 3.5 lb Dayton Single Bit Axe, 4-3/4 In Edge, 36 In L Hickory Handle (35DR36C)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges