Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Drawing Knife, Light Pattern, 9"
Mfr # OX 375-2250
Zoro # G1627339
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features For Drawing Wooden Beams, with Riveted Black Grips
- Head Weight 0.88 lb.
- Cutting Edge 8-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 375-2250
- Zoro # G1627339
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Details
Features | For Drawing Wooden Beams, with Riveted Black Grips |
Head Weight | 0.88 lb. |
Cutting Edge | 8-7/8" |
Item | Drawing Knife,Light Pattern,9" |
Description
The OCHSENKOPF OX 375-2250 Drawing Knife is a must-have for carpenters, joiners and woodworkers. It is designed to make the process of drawing beams easier by allowing you to slice away the top layer of wood. This light pattern 9" carving knife has a riveted black grip. The OCHSENKOPF OX 375-2250 Drawing Knife will help you work more efficiently when it comes to your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Ratcheting Crimp Tool For 22-10 AWG Terminals (61221)
- STM AR8 Grade C5 Turning Style A Brazed Tool (141708)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T20 Torx(R) Socket, 6 Points (42920)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 35/64 (44035)
- OCHSENKOPF Carpenters Hatchet (OX 345 H-1102)
- OCHSENKOPF Drawing Knife, 9-7/8" (OX 370-2500)
- OCHSENKOPF Splitting Axe w/Ash Handle (OX 30 E-2751)
- OCHSENKOPF Twin- ILTIS Axe, Canada Model, Yellow (OX 16 H-1008)
- OCHSENKOPF Turning Hook, Black Forest Pattern (OX 51-0000)
- OCHSENKOPF Aluminium Hookaroon w/Cutting Edge (OX 172 SCH-0500)
- FISKARS Axe Sharpener (78616984J)
- Ochsenkopf Hammers and Striking Tools