Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Curved Adze, 2-3/4"
Mfr # OX 355-0700
Zoro # G1627357
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 31 1/2 in
- Features For Hollowing Work, Cutting Edge Fine Polished, Delivery Without Handle
- Head Weight 2.6 lb
- Cutting Edge 2-3/4"
- Replaceable Handle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ochsenkopf
- MFR # OX 355-0700
- Zoro # G1627357
- Country of Origin Germany
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 31 1/2 in |
Blade Width | 70 mm |
Head Length | 31 1/2 in |
Details
Features | For Hollowing Work, Cutting Edge Fine Polished, Delivery Without Handle |
Head Weight | 2.6 lb |
Cutting Edge | 2-3/4" |
Item | Curved Adze,2-3/4" |
Replaceable Handle | Yes |
Includes Hammer Face | No |
Axe Type | Adzes |
Description
When you need to hollow out a bowl or make a decorative design, the Ochsenkopf Curved Adze is just what you need. It features a fine polished cutting edge that allows for easy and smooth cuts. Made of high-quality materials, this adze will last through many projects. The blade has been designed with the user in mind. The fine polished edge gives it a smooth finish and makes it easier to cut with. This curved adze has an overall length of 800mm and weighs 2.54 lb. The Ochsenkopf Curved Adze is an essential tool for any craftsman looking to create beautiful pieces from their work material.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5314)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 50 mm Size, Standard Socket, Black Phosphate (49-66-6388)
- AMPCO SAFETY TOOLS Machinist Hammer, 1/4 lb., 9-3/4" L (H-44FG)
- MILWAUKEE TOOL Cordless Screwdriver Kit, 12.0V (2406-22, 48-11-2420)
- OCHSENKOPF Hand Hookaroon w/Ash Handle, 23" (OX 173 E-0600)
- OCHSENKOPF Forestry Hatchet, 800g (OX 235 E-0802)
- OCHSENKOPF Turning Hook, Black Forest Pattern (OX 51-0000)
- OCHSENKOPF Aluminium Hookaroon, 35.5" (OX 172 A-0900)
- OCHSENKOPF Hookaroon with Hickory Handle, 32" (OX 173 H-0580)
- OCHSENKOPF Wood Splitting Hammer ROTBAND-PLUS (OX 638 H-3509)
- KERSHAW AXE AX DESCHUTES (KER1075X)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges