Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Aluminium Massive Wedge, 1.25 lb.
Mfr # OX 42-0550
Zoro # G1627153
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/2 in
- Head Material Aluminium
- Features Acute Angled Grooves on the Front and Double Longitudinal Grooves on the Back Prevent from Jerking Back of the Wedge, Extremely Strong and Little Weight, German Utility Patent
- Head Weight 1 lb.
- Wedge Type Felling Wedge, Splitting Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ochsenkopf
- MFR # OX 42-0550
- Zoro # G1627153
- Country of Origin Hungary
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 8 1/2 in |
Overall Width | 1 3/4 in |
Details
Head Material | Aluminium |
Features | Acute Angled Grooves on the Front and Double Longitudinal Grooves on the Back Prevent from Jerking Back of the Wedge, Extremely Strong and Little Weight, German Utility Patent |
Head Weight | 1 lb. |
Item | Wedge |
Wedge Type | Felling Wedge, Splitting Wedge |
Weight | 1.32 lb |
Material | Aluminium |
Application | Felling Operations Including Frozen Wood |
Description
The Ochsenkopf OX 42-0550 Aluminium Massive Wedge is a versatile wedge that can be used for splitting firewood, driving in tent pegs and stakes or breaking up rocks. This 1.25 lb massive wedge has an aluminium head weighing 1 lb. The 215mm long overall length allows it to easily fit into your tool belt. This heavy duty wedge will help you get the job done when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, 0.480 in. Shank, ER40 (05710-480)
- BIG HORN 9 Inch Woodworkers Bench Vise (19310)
- M.A. FORD 1/2 82 Multi-Fl Cs Tin (79T050002)
- STARRETT Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-05-08-1/2)
- OCHSENKOPF ILTIS Axe, Hickory, Europe Model, 2.25 lb. (OX 10 H-1207)
- OCHSENKOPF European Axe, 3.5 lb. (OX 209 E-1602)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- OCHSENKOPF Gertl Swiss Pattern w/Plastic Handle (OX 252 K-0500)
- OCHSENKOPF Hand Hookaroon w/Ash Handle, 23" (OX 173 E-0600)
- OCHSENKOPF Champion Axe (OX 440 H-2708)
- KLEIN TOOLS 4-Inch Fox Wedge, Steel (5FW10025)
- Ochsenkopf Hammers and Striking Tools