Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Aluminium Hookaroon w/Cutting Edge
Mfr # OX 172 SCH-0500
Zoro # G1627138
original price:
$132.48
13% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 500mm
- Head Material Aluminium
- Features Moving and Picking Up Small Tree Trunks and Moving Lumber, with Additional Cutting Edge on the Rear Side, Due to its Double-Function the Hookeroon Turns into a Hatchet by Turning It, Ergonomic, High Stability, the Special Geometry of the Tip Guarantees a Firm Grip in the Wood, Reliable Hold, Lightweight
- Handle Plastic Grip
- Head Weight 1.23 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 172 SCH-0500
- Zoro # G1627138
- Country of Origin Austria
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 500mm |
Details
Head Material | Aluminium |
Features | Moving and Picking Up Small Tree Trunks and Moving Lumber, with Additional Cutting Edge on the Rear Side, Due to its Double-Function the Hookeroon Turns into a Hatchet by Turning It, Ergonomic, High Stability, the Special Geometry of the Tip Guarantees a Firm Grip in the Wood, Reliable Hold, Lightweight |
Handle | Plastic Grip |
Head Weight | 1.23 lb. |
Item | Aluminium Hookaroon w/Cutting Edge |
Handle Design | Aluminium |
Description
This Ochsenkopf OX 172 SCH-0500 Aluminium Hookaroon w/Cutting Edge is the perfect tool for splitting logs. It has a sharp blade that can cut through wood with ease. The plastic grip of the handle ensures that you have a secure hold on the axe while you are working. With an overall length of 500mm, this aluminium hookaroon is easy to handle and control. The head weight is 1.23 lb, making it sturdy enough to cut through wood without much effort. The Ochsenkopf Aluminium Hookaroon w/Cutting Edge will help you complete your tasks in no time at all.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT4 Inside To MT5 Outside Drill Sleeve (3900-1853)
- STEELMAN Micro Adjust Wrnch, 1/2" D, 30-250 ft.-lb. (96218)
- SK HAND TOOLS Socket Rail, Magnetic Socket Rail Cust (M10)
- WARWOOD TOOL 54 Warehouse Loading Bar (17610)
- OCHSENKOPF European Axe, 1250g (OX 209 E-1252)
- OCHSENKOPF Forestry Hatchet, 600g (OX 235 E-0602)
- OCHSENKOPF Tong (OX 52-0000)
- OCHSENKOPF Aluminium Hookaroon, 20" (OX 172 A-0500)
- OCHSENKOPF Forestry Hatchet, 1000g (OX 235 E-1002)
- OCHSENKOPF Holder for Hookaroon (OX 126-0000)
- SEYMOUR MIDWEST 41846 AXE SINGLE BIT BOY 1 1/4 LB (41546)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges