Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Aluminium Hookaroon, 20"
Mfr # OX 172 A-0500
Zoro # G1627110
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 500mm
- Head Material Aluminium
- Features Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability, the Special Geometry of the Tip Guarantees a Firm Grip in the Wood, Reliable Hold, Lightweight
- Handle Plastic Grip
- Head Weight 1.10 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 172 A-0500
- Zoro # G1627110
- Country of Origin Austria
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 500mm |
Details
Head Material | Aluminium |
Features | Moving and Picking Up Small Tree Trunks and Moving Lumber, Ergonomic, High Stability, the Special Geometry of the Tip Guarantees a Firm Grip in the Wood, Reliable Hold, Lightweight |
Handle | Plastic Grip |
Head Weight | 1.10 lb. |
Item | Aluminium Hookaroon,20" |
Handle Design | Aluminium |
Description
The Ochsenkopf Ox 172 A-0500 Aluminium Hookaroon, 20" is a lightweight and durable axe designed for felling and splitting wood. This 500mm long hookaroon has an aluminium head weighing 1.10 lb with a plastic grip handle. The head material is aluminium, while the handle design is also made of aluminium. The Ochsenkopf Axes are high quality tools that you will want to have on hand when working in your garden or yard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK (B1518-3)
- STANLEY Tape Measure, 30ft. (STHT30830L)
- MELIN TOOL CO Hss General Purpose End Mill, Sq., 1x3/4", Overall Length: 2-3/4" (CS-1632-A8-TICN)
- DRILL AMERICA 1/2" NPT HSS 4 Flute Pipe Tap (T/A64008)
- OCHSENKOPF Gertl Swiss Pattern w/Plastic Handle (OX 252 K-0500)
- OCHSENKOPF Hookaroon with Hickory Handle, 32" (OX 173 H-0580)
- OCHSENKOPF Drawing Knife, 9-7/8" (OX 370-2500)
- OCHSENKOPF Throwing Axe (OX 18 H-1206)
- OCHSENKOPF Forestry Hatchet, 800g (OX 235 E-0802)
- OCHSENKOPF Hookaroon, Tirol Pattern, Toothed, 1300g (OX 171 E-1302)
- MIDWEST FASTENER 1-1/8" x 3/4" x 5/32" Zinc Plated Steel Wedges 20PK (68383)
- Ochsenkopf Hammers and Striking Tools