Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Aluminium Hollow Wedge, Plain, Loose
Mfr # OX 44-0000
Zoro # G1627223
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 170mm
- Head Material Aluminium
- Features For Felling and Splitting, Double Longitudinal Grooves on the Front and Back Side, Available with Exchangeable Wood Shaft and Aluminium Ring or Wear - and Weather-Proof Plastic Shaft, the Aluminium Ring of the Wood Shaft Prevents from Splintering When Driving, the Shaft Extends the Wedge Effect and thus Enables a Higher Splitting and Spreading Effect
- Head Weight 1.10 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 44-0000
- Zoro # G1627223
- Country of Origin Hungary
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 170mm |
Details
Head Material | Aluminium |
Features | For Felling and Splitting, Double Longitudinal Grooves on the Front and Back Side, Available with Exchangeable Wood Shaft and Aluminium Ring or Wear - and Weather-Proof Plastic Shaft, the Aluminium Ring of the Wood Shaft Prevents from Splintering When Driving, the Shaft Extends the Wedge Effect and thus Enables a Higher Splitting and Spreading Effect |
Head Weight | 1.10 lb. |
Item | Aluminium Hollow Wedge,Plain,Loose |
Description
The OCHSENKOPF OX 44-0000 Aluminium Hollow Wedge is a lightweight, yet sturdy wedge that can be used for splitting small logs. This aluminium hollow wedge has a head weight of 1.10 lb and an overall length of 170mm. The head material is aluminium. With the OCHSENKOPF OX 44-0000 Aluminium Hollow Wedge, you will have no problem getting your firewood split in a timely manner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezers5Bsa (5BSA)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302480)
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- TE-CO Serrated End Clamp, 1 In, 2-1/2 In, 1/2 In (30501)
- OCHSENKOPF Aluminium Hookaroon w/Cutting Edge (OX 172 SCH-0500)
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- OCHSENKOPF Split Quick Axe, Ash, 22.5" (OX 248 E-1257)
- OCHSENKOPF Hookaroon, Tirol Pattern, Toothed, 1300g (OX 171 E-1302)
- OCHSENKOPF Turning Hook, Black Forest Pattern (OX 51-0000)
- OCHSENKOPF Aluminium Massive Wedge, 1050g (OX 42-1050)
- ESTWING 1.25lbs Axe with Hickory Wood Handle, 14" (EAX-114W)
- Ochsenkopf Hammers and Striking Tools