Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
Aluminium Hollow Wedge, Plain, Complete
Mfr # OX 45-0650
Zoro # G1627232
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 360mm
- Head Material Aluminium
- Features For Felling and Splitting, Double Longitudinal Grooves on the Front and Back Side, Available with Exchangeable Wood Shaft and Aluminium Ring or Wear - and Weather-Proof Plastic Shaft, the Aluminium Ring of the Wood Shaft Prevents from Splintering When Driving, the Shaft Extends the Wedge Effect and thus Enables a Higher Splitting and Spreading Effect
- Head Weight 2.07 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ochsenkopf
- MFR # OX 45-0650
- Zoro # G1627232
- UPC # 04010905045651
- Country of Origin Hungary
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 360mm |
Details
Head Material | Aluminium |
Features | For Felling and Splitting, Double Longitudinal Grooves on the Front and Back Side, Available with Exchangeable Wood Shaft and Aluminium Ring or Wear - and Weather-Proof Plastic Shaft, the Aluminium Ring of the Wood Shaft Prevents from Splintering When Driving, the Shaft Extends the Wedge Effect and thus Enables a Higher Splitting and Spreading Effect |
Head Weight | 2.07 lb. |
Item | Aluminium Hollow Wedge,Plain,Complete |
Description
Aluminium Hollow Wedge,Plain,Complete
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110R)
- DYNABRADE Contact Arm Assembly, 5/16" dia.x3/8" W (11341)
- BETA Double Open End Wrench, 8X10mm (000550024)
- WIDIA End Mill, 0.3125 in. Milling Dia., 5V0S (TM5V0S08003S)
- OCHSENKOPF Steel Wedge, 6.75 lb. (OX 40-3000)
- OCHSENKOPF Fitting Set, Hand Sappies/Hatchets, 3 pcs. (OX E-123-0150)
- OCHSENKOPF Wood Splitting Hammer ROTBAND-PLUS (OX 638 H-3509)
- OCHSENKOPF European Axe, 3.5 lb. (OX 209 E-1602)
- OCHSENKOPF Twisted Aluminium Splitting Wedge, Oval (OX 41-1000)
- OCHSENKOPF Universal Forestry Axe ROTBAND-PLUS (OX 620 H-1257)
- WESTWARD Splitting Wedge, 8-1/4 In, Solid Forged (20C891)
- Ochsenkopf Axes, Hatchets, & Splitting Wedges