Shop All Axes, Hatchets, & Splitting Wedges
Ochsenkopf
All-Steel Hatchet
Mfr # OX 270 GST-600
Zoro # G1627287
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Length 13 3/4 in
- Overall Length 350mm
- Head Material Steel
- Features Head and Handle Forged From One Piece, Reverse of the Hatchet Head can be Used to Hammer in Tent Pegs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ochsenkopf
- MFR # OX 270 GST-600
- Zoro # G1627287
- Country of Origin Taiwan, Province of China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 13 3/4 in |
Overall Length | 350mm |
Blade Width | 85 mm |
Details
Handle Material | Plastic |
Head Material | Steel |
Features | Head and Handle Forged From One Piece, Reverse of the Hatchet Head can be Used to Hammer in Tent Pegs |
Includes | Leather Pouch |
Handle | Plastic |
Head Weight | 1.3 lb |
Cutting Edge | 3-5/16" |
Item | All-Steel Hatchet |
Axe Type | Hatchet |
Grip Material | Plastic |
Sheath Material | Leather |
Blade Material | Steel |
Non-Magnetic | No |
Includes Sheath | Yes |
Includes Hammer Face | Yes |
Poll Style | Hammer |
Description
If you are looking for a high-quality hatchet to take with you on camping trips, the Ochsenkopf Ox 270 GST-600 All-Steel Hatchet is an excellent choice. This hatchet has a practical companion use, as it can be used for splitting small pieces of wood. You can hammer in tent pegs with the head and handle forged from one piece. The steel head is extremely strong and robust. It has a length of 350mm and weighs 1.32 lb. With its quality construction, this all steel hatchet will give you peace of mind when tackling tough jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Pocket Sized Magnetic Stud Finder and Level (050044)
- AMPCO SAFETY TOOLS 1/2" Drive, SAE Socket, 6 Points (W-283)
- DRILL AMERICA 29/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X29/64)
- ASTRO PNEUMATIC Quick Ratchet Crimping Tool Set, 7 pcs. (9477)
- OCHSENKOPF Holder for Wedges (OX 127-0000)
- OCHSENKOPF Universal Forestry Axe, Hickory, 2.75 lb. (OX 20 H-1257)
- OCHSENKOPF Champion Axe (OX 440 H-2708)
- OCHSENKOPF Tong (OX 52-0000)
- OCHSENKOPF Turning Hook, Black Forest Pattern (OX 51-0000)
- OCHSENKOPF Split Quick Hatchet ROTBAND-PLUS (OX 644 H-1255)
- FISKARS Axe, Splitting, Forged Steel, 36 in. (375841-1001)
- Ochsenkopf Hammers and Striking Tools