Shop All Sponges and Scouring Pads
Ocelo
OCelO Large StayFresh Sponge, Blue
Mfr # MMM7264T
Zoro # G307200377
product price: $4.55
/ea
Sold in multiples of 3 for $13.65
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.9"
- Material Cellulose
- Color Blue
- Type Sponge
- Application Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ocelo
- MFR # MMM7264T
- Zoro # G307200377
- UPC # 53200072667
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Width | 7.9" |
Details
Item | Large StayFresh Sponge |
Material | Cellulose |
Color | Blue |
Type | Sponge |
Application | Cleaning |
Features | Antimicrobial; Resist Staining; Resists Odors |
Description
OCelO Stay Large Sponge contains a patented antimicrobial that helps the sponge resist bacterial odors, killing odorcausing germs and bacteria in the sponge Sponge resists staining and crumbling from mildew and frequent use Ideal for washing woodwork, cars, boats and household cleaning tasks Highly absorbent, durable sponge is made of cellulose that is derived from wood pulp, a renewable resource
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Disinfectant Spray, 15 oz. Aerosol Can, Characteristic, Colorless (04832.)
- NOBLES/TENNANT SKIRT - BRISTLE, FITS TENNANT 9011850 (1232325)
- DIVERSEY Concentrated General Cleaner, 47.34 oz Bottle, Fragrance-Free, 2 PK (95019481)
- CMN Leaktite 5 gal Bucket Red (05GACMN2120)
- OCELO O-Cel-O Sponge w/3M Stayfresh Technology, 4 7/10 x 3 x 3/5, PK4 (7274-FD)
- SWIFFER Dry Refill Cloths, White, 10.63 in. x 8 in., 32 Cloths, 4PK (21457)
- 3M Scotch-Brite Power Sponge #3000, 2-3/4X4-1/2, Blue/Teal, 20/Carton (3000CT)
- SCOTCH -Brite Heavy Duty Sponge For Pots and Pans 4.5 in. L 3 pk (HD-3)
- 3M Super Polish Pad, Removes Scuff/Black Heel, 17" White, PK 5 (MMM08481)
- SUJETADORES PUX Hotel Size Steel Wool Soap Pad, 10PK (SU3769821)
- KLEEN HANDLER Cleaning and Stripping Pad, Black (5-Pack) (BLKH-HSCP-BK-5)
- Ocelo Sponges and Scouring Pads