Oceanled

OceanDMX Remote Pouch Colors 915MHz


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Specifications: Operation Voltage: 4.5v DC 3x AAA batteries – not included Operation Frequency: 869.5 MHz or 916.5 MHz depending on model Remarks: RF Signal Operating Temp: -20°C to 40°C Waterproof grade: IP20 Non-Waterproof with waterproof bag IP66 Physical Specifications Dimensions: 55mm x 120mm x 17mm Weight: 50g without batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.