Oceanled

OceanDMX RC X-Series Colors 915MHz


product price: $798.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Oceanled
  • MFR # 013018
  • Zoro # G110064654
  • UPC #
    5051803008279
  • Country of Origin United Kingdom
  • Category Toys & Games

Description

OceanDMX RC X-Series Colors 915MHz. The OceanDMX RC allows you to remotely control the RGBW color or dual-color LED lighting system installed on your boat via the DMX protocol the lighting system must be DMX compatible. The remote has 3 programmable scenes with up to 10 pre-set modes, including a pause function. You can use up to 8 different remotes to control your lights with just 1 receiver. The kit consists of the hand-held push-button remote control, provided with a waterproof pouch, and the IP68 waterproof DMX Receiver. The remote has a range of up to 20 meters and connects with the receiver using radio frequency RF. The OceanDMX RC has the ability to connect to 4 zones independently, therefore you can control your transom lights independently from your port/starboard lights. The OceanDMX RC can also be used with other 3rd party DMX systems, such as deck lighting, boat signage, etc.Features: User-friendly interface, easy and simple operation. Control up to 4 zones. Control of third-party DMX devices. 3 programmable scenes. Can be controlled by a maximum of 8 different remotes. Pre-set 10 changing modes, with pause function Colors only. Enable to dim brightness of each R, G, B, W channel B & W channels for dual-color version, in order to mix colors.. Box Contents: Remote control. Waterproof pouch. DMX Receiver. Control Cable. Terminator Not included for X-Series. DMX Junction Box X-Series Only. Installation Manual.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.