Oceanled

OceanDMX RC Explore XFM Dual 915MHz


product price: $719.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The OceanDMX RC allows you to remotely control the RGBW color or dual-color LED lighting system installed on your boat via the DMX protocol the lighting system must be DMX compatible. The remote has 3 programmable scenes with up to 10 pre-set modes, including a pause function. You can use up to 8 different remotes to control your lights with just 1 receiver. The kit consists of the hand-held push-button remote control, provided with a waterproof pouch, and the IP68 waterproof DMX Receiver. The remote has a range of up to 20 meters* and connects with the receiver using radio frequency RF. The OceanDMX RC has the ability to connect to 4 zones independently**, therefore you can control your transom lights independently from your port/starboard lights. The OceanDMX RC can also be used with other 3rd party DMX systems, such as deck lighting, boat signage, etc. Features: User-friendly interface, easy and simple operation Control up to 4 zones Control of third-party DMX devices 3 programmable scenes Can be controlled by a maximum of 8 different remotes Pre-set 10 changing modes, with pause function Colours only Enable to dim brightness of each R, G, B, W channel B W channels for dual-color version, in order to mix colors. Box Contents: Remote control Waterproof pouch DMX Receiver Control Cable Terminator Not included for X-Series DMX Junction Box X-Series Only Installation Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.