Oceanled

OceanConnect Junction Box


product price: $391.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

OceanConnect Junction BoxThe OceanConnect is a waterproof IP66 DMX-controlled, low-voltage DC 9–32V junction box.The OceanConnect provides one power unit and four individually switched fused power outputs 6 amps per output to connect DC-powered lights or other DC-switched units. The unit also supports powering and individual addressing of up to four DMX-controlled OceanLED X-Series lights. Contents:1x OceanConnect unit, including 4x 7.5A blade fuses4x mounting screws1x twin entry cable grommet4x blanking plugsSpecifications:Voltage: 12/24V DC max 32V DCInput/Output Cable Glands: 1x M20-Power In, 4x M16 - DMX In/Out, and Lights OutPower Input Terminals Wire Gauge: 8-20 AWGDMX In/Out, and Lights Out Terminals Wire Gauge: 12-28 AWGLight Outputs: DMX & Power- 4 x individual fused 6 Amp each maxDMX Input: 1x DMX Input to connect the DMX controllerDMX Output: 1x DMX Output to link junction boxes in the chainDMX Terminator: Onboard DMX terminator with an on/off switchPhysical SpecificationsDimensions Including Cable Glands: 228mm x 174mm x 60mm 9'' x 6.8'' x 2.3'' Enclosure: IP66-robust polycarbonateWeight: 270g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.