Oceanled

OceanBridge Control Unit


product price: $550.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

OceanBridge Control UnitThe OceanBridge is a patented multizone lighting controller designed specifically for controlling all of the boat's lights from an MFD, smartphone, or tablet. This innovative system allows users complete control of the entire OceanLED range of lights and accessories, as well as most third-party DMX or on/off DC-powered lights. The OceanBridge gives users complete control over color change, music sync, color fade, color transitions, brightness, zone creation, and OceanLED's patented movement-to-color functionality.Ideal for All Types of BoatsAt OceanLED, they understand the need to control all the boat lights from a single interface. Whether users have a small rib, large sport fishing boat, sailing yacht, or motor cruiser, the OceanBridge ensures easy and seamless control. The small unit is quick to install and doesn't require much space. Control is easy via an MFD, or if the boat isn't equipped with an MFD, simply control the lights via a smartphone or tablet, thanks to the integrated Wi-Fi module.Custom Scene & Zone ControlWith the OceanBridge, you can create an incredible 10 lighting zones as standard and up to 10 lighting scenes. No matter how large the vessel is, the agility of fully customizable control means the possibilities are almost endless. OceanBridge scenes allow users to save pre-set lighting colors and modes, which can be easily assigned to any zone. Users can set OceanLED's unique sweep scene mode to any zone using lights of the same type, creating the ‘Knight Rider' effect. The additional flexibility of adding up to four instant-on switches means control can be tailored to specific areas of the boat.Control Lights & Accessories EasilyThe advanced OceanBridge system allows you to create and control a lighting system with up to 64 DMX or on/off lights at one time; even non-OceanLED lights can be added to the system. With the use of splitters, the system can be expanded to over 150 lights. Plug-and-play control compatibility is ensured thanks to the system NMEA 2000 compatibility and supporting MFD network connectivity. You now have complete flexibility in one system.Intelligent Lighting CommandsThe OceanBridge makes syncing the underwater and onboard lights to music effortless. With the built-in AUX socket or via Bluetooth audio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.