Shop All Marine & Boat Lighting
Oceanled
Led X-Series X8 Blue
Mfr # 012305B
Zoro # G5071142
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oceanled
- MFR # 012305B
- Zoro # G5071142
- UPC # 5051803007241
- Country of Origin United Kingdom
- Category Marine & Boat Lighting
Description
X-Series X8 - Midnight Blue LEDs. The X8 packs a mighty 2,300 Fixture Lumens into its low profile design and utilizes focused optics to produce a 60x circular beam from each LED providing great water penetration, illuminating a large area.. Choose either a single color version from either Midnight Blue or Ultra White or pick our Colours option where you can select any color you want from the RGBW spectrum. You can toggle between the colors or with our DMX controller and smartphone app, your choice is virtually limitless.. Looking to catch more fish? Switch on the Fish-Strobe mode and the light emits a random strobe pattern that is proven to attract extra bait fish and help catch more fish.. The low profile, simple design is easy to install even for the weekend DIYer. A small 12.5mm hole is all that s needed to run the cable through the hull. Fix 4 screws and that s the hard work done! Simply attach to 12V and you are ready to light up your world.. Maintenance is virtually zero. Simply wipe the lens with a cloth to remove any marine growth thanks to the special Tritonium coating.. Features:. 2,900 Lumens / 2,300 Fixture Lumens:. Outstanding performance from this small, bright light makes it the obvious choice for those who want tostand out from the crowd.. 60degrees Beam Angle. A wide-angled, focused beam lights up a large area of the water.. Compact and simple design. Made from a chemically resistant optical polymer with a built in driver, there is a lot packed into this compact light. Installation needs only a small, 12.5mm hole in the hull to feed the cable through and 3 screws in place. No bonding required.. Easy to Clean. Thanks to its Tritonium coating, a simple wipe of the lens removes any underwater growth saving hours ofscrubbing each time you use it.. Fish-Strobe Mode. Exceptionally bright, randomized strobing of the light is proven to attract more fish and catch more bait.. Mounting Recommendations Boat size: up to 50 (15M). Transom / Hull spacing: 2-4 (0.5-1.2M). Transom quantity: 2-6. Hull quantity: 4-8 (10-20cm). Maximum hull thickness: N/A. Installation depth (to top of fixture): 300mm below water line. In water fitting: No Technical Light output equivalent to: 50W Xenon. Fixture Lumens* (total light output from a finished fixture): 2,300. Lumens: 2,900. Beam angle: 60degrees circular. Typical LED life expectancy: 40,000 hours. Minimum-Maximum operating voltage DC: 9 - 32 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-13/32 to 10-13/32 x 29 in. (PA3951)
- CAMCO SEWER FITTING - 3IN PERMANENT PLUMBING ADAPTER (39422)
- NORTON ABRASIVES Cloth, Microfiber, Blue, 16 x 16 In, PK20 (07660705300)
- AGS Accufit Oil Drain Plug Gasket Metal/Rubber 9/16"/M14 (ODPX-65269)
- OCEANLED Led X8 Stainless Bezel (11417)
- OCEANLED Led X-Series X16 Blue (012309B)
- OCEANLED Ocean LED 012302B X4 Underwater Light, Midnight Blue (012302B)
- OCEANLED Led Explore E3 Xfm Midnight Blue Underwater Light (E3009B)
- OCEANLED Led X-Series X8 Colours (012307C)
- MARINE SPORT LIGHTING Marine Bow 36in LED Strip Starboard and Port sidelight Nav kit (3FT) (MSL3FTSL)
- HELLA MARINE EuroLED 75 3in Round Screw Mount Down Light - Warm White LED - White Plastic Rim - 24V (958109111)
- Oceanled Marine & Boat Lighting