Oceanled

Led Sport S3166S Multi-Color Underwater Light


product price: $649.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sport S3166s Multi-Color Surface Mount Underwater LED Light. OceanLED Sport S3166s has been designed and built for those who want to stand out. Whether cruising in the Mediterranean or fishing in The Keys, the S3166s Multi-Color gives dazzling performance allowing you to enjoy more time on the water., The Sport Multi-Color is full RGBW and allows you to choose any color you wish or scroll through the spectrum. Whether fishing or enjoying time on the water with friends of family, you can choose the perfect color for the mood., The S3166s has the most advanced optics available on the market. These optics are designed exclusively by OceanLED and offer a truly striking 90 surface beam angle with a focused 20 side beam angle providing greater water penetration, illuminating a larger area without any loss. There are other lights in the market that claim to be bright, but if you don' t focus that power, you don' t achieve great results and that' s what sets OceanLED apart from the rest., The S3166s packs a powerful 3,500 fixture lumens into a small body and has more dedicated LED' s per color than leading competitor models. When you combine that with the advanced optics, the results are truly remarkable., Looking to catch more fish? Switch on the Fish-Strobe mode and the light emits a random strobe pattern that is proven to attract extra bait fish and help catch more fish., The compact, simple design is easy to install even for the weekend DIYer. A small 12.5mm hole is all that' s needed to run the cable through the hull. Fix 3 screws and that' s the hard work done! Simply attach to 12V and you are ready to light up your world., Maintenance is virtually zero. Simply wipe the lens with a cloth to remove any marine growth thanks to the special Tritonium coating.. Features: . 3,500 Fixture Lumens/8448 Lumens. Best-in-class performance from this ultra-bright light makes it the obvious choice for those who want to stand out from the crowd.. 90degrees/20degrees Beam Angle. A true wide-angled, focused beam lights up a large area of the water.. Compact and simple design. Made from corrosion resistant Alu Bronze, there is a lot packed into this 10cm light. Installation needs only a small, 12.5mm hole in the hull to feed the cable through and 3 screws in place. No bonding required.. Easy to clean. Thanks to its Tritonium coating, a simple wipe of the lens removes any underwater growth saving hours of scrubbing each time you use it.. Fish-Strobe Mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.