Shop All Marine & Boat Lighting
Oceanled
Led Sport S3124D Dock Light Dual Color Blue White
Mfr # 012106BW
Zoro # G5070826
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oceanled
- MFR # 012106BW
- Zoro # G5070826
- Country of Origin United Kingdom
- Category Marine & Boat Lighting
Description
Sport S3124d Dock Light Dual Color - Blue/White. With twice the amount of LEDs as its competitors, the dual colour S3124d is the leader in its class. Simply toggle the power between white, blue and fade modes.. Create a stunning backdrop to your dock parties and provide safety and security.. Allows attachment to floating pontoons. The Easi-Kleen floating bracket mechanism makes it simple to swing the light out of the water to clean.. 90degrees/20degrees Beam Angle - A true wide-angled, focused beam lights up a large area of the water.. Brightest dock light in its class provides safety and security at your dock.. A choice of fixed or floating brackets, depending on tidal factors or dock type.. Features: 90degrees Top Beam. Up to 3000 Fixture Lumens. 20degrees Side Beam. Rectangular Beam. Brightest dock light in its class. Provides safety and security at your dock. Create a stunning backdrop to your dock parties. Increase interest and value in your property. Easi-Kleen floating bracket option. Simple to install. Active Thermal Control prevents overheating. Fade between blue/white.. Select your desired startup color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-13/32 x 11-1/32 in. (RS3940)
- HUSKY LINER 14-18 SILVERADO/SIERRA 1500/2500/3500 CREW CAB BLACK GEARBOX (9031)
- GATES Hi-Power II Belts, A133 (A133)
- KEN-TOOL Bead Brkg Wg, 32 In, Stl (35460)
- OCEANLED Ocean LED 012302B X4 Underwater Light, Midnight Blue (012302B)
- OCEANLED Led X8 Stainless Bezel (11417)
- OCEANLED Led X-Series X8 Blue (012305B)
- OCEANLED Led X-Series X8 Colours (012307C)
- OCEANLED Led Explore E3 Xfm Midnight Blue Underwater Light (E3009B)
- OCEANLED Led X-Series X16 Blue (012309B)
- LUMITEC MiniRail2 6" Light - White Non Dimming (101078)
- Oceanled Marine & Boat Lighting