Shop All Marine & Boat Lighting
Oceanled
Led Sport S3116D Dock Light Ultra White
Mfr # 012105W
Zoro # G5078562
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oceanled
- MFR # 012105W
- Zoro # G5078562
- Country of Origin United Kingdom
- Category Marine & Boat Lighting
Description
Sport 3116d DockLight - Ultra White. The OceanLED Sport DockLight is the perfect underwater LED light to create a stunning light display at your dock.. Packing an impressive 5,000 fixture lumens into a small body, combined with advanced optics, creates a truly remarkable Best-In-Class' performance.. Compact, simple design with a small footprint. Easy to install and maintain with a choice of standard fixed dock or optional floating dock brackets.. Features: Brightest dock light in its class provides safety and security at your dock. Create a stunning backdrop to your dock parties. Increase interest and value in your property with stunning pictures for any marketing material. 11,600 Lumens / 5,000 Fixture Lumens - Best-in-class performance from this ultrabright light makes it the obvious choice for those who want to stand out. 90degrees/20degrees Beam Angle - A true wide-angled, focused beam lights up a large area of the water around the dock. Compact & Simple Design - Made from corrosion resistant Alu Bronze, there is a lot packed into this 100mm / 4" light Simple plastic brackets keep footprint to a minimum. Simple to Install - A choice of fixed or floating brackets, depending on tidal factors or dock type. Easy to Clean - Thanks to its Tritonium coating, a simple wipe of the lens removes any underwater growth, saving hours of scrubbing each time you use it. Optional Easi-Kleen floating bracket mechanism makes it simple to swing the light out of the water to clean. Active Thermal Control - ATC prevents overheating. In the event of overheating the ATC system will reduce the LED power level in order to protect the LEDs, or in extreme cases, turn off the fixture completely Specifications: Lumens: 11600. Fixture Lumens: 5000. Typical LED life expectancy: 40,000+ Hours. Minimum-Maximum operating voltage DC: 20-32V DC. Current / Amp draw (DC): 24V DC 2.4A. Driver type: Internal, Reverse Polarity Protected. Dock spacing: 5-10' (1.5-3m). Installation depth (To top of fixture): 12" (30cm). Total weight: 1.2kg. Extension cable length (standard): 32.8" (10M). Hole cut-out for cable entry: 0.5" (12.5mm). Material: AB2 Aluminium Bronze.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-13/16x3-11/16x8-13/16 In (BF5813)
- SKF Shaft Seal, 2-1/4 x 3 x 3/8", CRW1, Nitrile Rubber (22353)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7754-001)
- GROTE Battery Cable, Black, 4 ga., 25 ft. (82-5714)
- OCEANLED Led X-Series X8 Colours (012307C)
- OCEANLED Ocean LED 012302B X4 Underwater Light, Midnight Blue (012302B)
- OCEANLED Led Explore E3 Xfm Midnight Blue Underwater Light (E3009B)
- OCEANLED Led X-Series X8 Blue (012305B)
- OCEANLED Led X-Series X16 Blue (012309B)
- OCEANLED Led X8 Stainless Bezel (11417)
- NAVISAFE All-White 5 Mode 360degree 2NM w/Suction Base (041-1)
- Oceanled Marine & Boat Lighting